Shop FILL-RITE
See all product information
Create Account
Fuel Filter, 40 gpm, 50 psi, 10-7/8 in L
- Mfr # F4010HM0
- Zoro # G309946785
product price:Â
$
39.15
/ea
Key Features
Filter Functions
Water Detection
Operating Pressure - Maximum
50 psi
Length
10 7/8 in
Filter Housing Material
Steel
Filter Body Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F4010HM0
- Zoro #
- G309946785
- UPC #
- 089404250204
- Country of Origin
- United States
- Filter Functions
- Water Detection
- Operating Pressure - Maximum
- 50 psi
- Filter Housing Material
- Steel
- Filter Body Material
- Steel
- Filter Material
- Hydroglass
- Compatible with Brand
- Fill-Rite
- Product Type
- Replacement Filter
- Adapter Inlet Standard
- UNF
- Item
- Fuel Filter
- Gasket Material
- Buna-N
- Compatible with Manufacturer Model Number
- 700ACCF7017
- Filter Thread Gender
- Female
- Adapter Discharge Standard
- UNF
- Filter Rating - Maximum
- 10 micron
- Flow Rate - Maximum
- 40 gpm
- Compatible Fuel
- Biodiesel Blend B20, Diesel, Ethanol Blend E15
- Filter Thread Type
- NPT
- Compatible Manufacturer Part Number
- 700ACCF7017
- Compatible Manufacturer Model Number
- 700ACCF7017
Dimensions
- Length
- 10 7/8 in
- Filter Thread Size
- 1 1/2"
- Adapter Inlet Diameter
- 1 1/2 in
- Adapter Discharge Diameter
- 1 1/2 in
- Overall Diameter
- 5 1/8 in
- Overall Length
- 10 7/8 in
Description
Fuel Filter, Product Type Replacement Filter, Filters Water, Flow Rate - Maximum 40 gpm, Filter Rating - Maximum 10 micron, Operating Pressure - Maximum 50 psi, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type UNF, Discharge Connection Size 1 1/2 in, Discharge Connection Type UNF, Compatible with Brand Fill-Rite, Compatible Manufacturer Part Number 700ACCF7017
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.