Shop All Fuel Transfer Accessories
Fill-Rite
Fuel Transfer Nozzle, Manual, 3/4
Mfr # FRHMN075S
Zoro # G6111463
original price:
$38.75
4% off
new price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Manual
- Inlet 3/4 in FNPT
- Outlet Unleaded Spout
- Max. Pressure 50 psi
- Material Aluminum
Product Information
- Brand Fill-Rite
- MFR # FRHMN075S
- Zoro # G6111463
- UPC # 089404222683
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Inlet Size | 3/4 in |
Spout Discharge Size | 3/4 in |
Spout Length | 5 1/2 in |
Spout Outside Diameter | 7/8 in |
Details
Description
Fuel Nozzle, Compatible Chemicals Diesel, Gasoline, Includes Spout Spring, Spout Material Aluminum, Agency Compliance cULus, Max. Operating Pressure 50 psi, Nozzle Material Aluminum, Spout Discharge Size 3/4 in, Spout Length 5 1/2 in, Inlet Type FNPT, Inlet Size 3/4 in, Nozzle Operation Manual, Metered No, For Media Type Refined Petroleum Liquids, Cover Color Not Applicable, Flow Rate - Maximum 20 gpm, Spout Outside Diameter 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS DPST Tank Liquid Level Switch Open On Rise 50 psi (9037HG30R)
- ARO Repair Kit, Nitrile, For 6CCR8 (637303-GG)
- SQUARE D Aircomp Swtch95-125Ps12W (FHG12J52XCP)
- SJE-RHOMBUS Tank Alert 4X Alarm High (4X-01HSGM)
- FILL-RITE Automatic Fuel Nozzle, SS, DEF, 3/4 in. (FRNS075A)
- FILL-RITE Fuel Hose, 3/4 In NPT Inlet, 12 ft. (FRH07512UL)
- FILL-RITE Automatic Gasoline Spout Nozzle, Red (SDN075RAN)
- FILL-RITE Hose with Static Wire, 1 in x 20 ft, Neoprene, Brass 1 in MNPT x Brass 1 in MNPT (FRH10020)
- FILL-RITE Micron Particulate Filter (F2510PM0)
- FILL-RITE Hose Ball Valve, Dia. 3/4 In, DEF (KITHA32V)
- DAYTON Drill-DrivenPump, 3/4 In NPT, 3.6gpm @ 5ft (3YU63)
- Fill-Rite Fuel Transfer Accessories