Fuel Transfer Pump, 115/230V AC, 35 gpm Max. Flow Rate , 3/4 HP, Cast Iron, 1-1/4 in MNPT Inlet

  • Mfr # FR311VN

  • Zoro # G7162452


product price:  $1,689.99
/ea
Free Shipping & Returns

Key Features

Voltage
115/230V AC
Application
For Use With Above Ground and Underground Tanks
HP
3/4
Housing Material
Cast Iron
GPM
35 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR311VN
Zoro #
G7162452
UPC #
089404224298
Country of Origin
United States

Dimensions

Inlet Size
1-1/4 in MNPT
Hose Dia.
1 in
Overall Height
19 1/4 in
Overall Length
15 in
Overall Width
17 in
Suction Tube Length
No
Manufacturers Warranty Length
2 yr
Outlet Size
1 in
For Container Size
10,000 gal

Details

Voltage
115/230V AC
Application
For Use With Above Ground and Underground Tanks
HP
3/4
Housing Material
Cast Iron
GPM
35 gpm
Seal Material
Carbon
RPM
1725/1425
Pump Design
Rotary Vane
Self-Priming
Yes
Seal Type
O-ring
Max. Viscosity
50 SUS
Item
Fuel Transfer Pump
For Use With
Diesel
Features
Explosion Proof Motor, Thermal Overload Protection
Bypass Valve
Internal
Bearing Type
Sealed Ball
Pressure Range
0 psi to 26 psi
Compatible Fluids
B20, Diesel, E-15, Gasoline, Kerosene
Includes
Cable, Meter
Transfer Pump Application
Agriculture, Construction, Farming
Standards
cUL, UL
Amps AC
9.8/4.9/11.4/5.7
Duty Cycle
30 Minutes On/30 Minutes Off
Metered
Yes
Motor Enclosure
Explosion Proof
Motor Type
Permanent Magnet
Agency Compliance
cULus
Housing Material - Pumps
Cast Iron
Motor RPM
1,725 RPM
Max. Head - Pumps
60 ft
Max. Outlet Pressure
26 psi
Power Source
Electric
Compatible Chemicals
B20, Diesel, E15, Gasoline, Kerosene
Meter Type
Mechanical
Rated Voltage
115/230V AC
Pump Connection Type
NPT
Discharge Connection Type
NPT
Full Load Amps
11.4 A
Motor HP
3/4 hp
Max. Head Pressure
26 psi
For Media Type
B20, Diesel, E15, Gasoline, Kerosene
Max. Flow Rate
35 gpm
Explosion Proof
Yes
Meter Unit Of Measure
Gallons
Mount Type
Bung
Includes Discharge Hose
No
Includes Nozzle
No

Description

The FR311VN model is a 115/230V AC, 35 GPM, heavy-duty fuel transfer pump. This pump and accessory bundle comes complete with a meter and installation components.


•Cast-Iron Construction — heavy-duty, cast-iron construction provides unmatched durability, withstanding the harshest conditions out in the field or at the job site
•High Performance — Fill-Rite’s trusted rotary vane pump technology delivers 35 gallons per minute, perfect for filling your largest equipment with fuel tanks sized at 35–140+ gallons
•Dual Voltage Motor — powered by a dual voltage 115-230V AC motor, you can conveniently select the right voltage during installation with a simple switch
•Stationary Tanks — equipped with a 2-inch bung mount, this pump is ideal for installing onto stationary aboveground tanks
•Fluid Compatibility — designed for daily use with diesel fuel, kerosene, mineral spirits, Stoddard solvents, heptane, and biodiesel blends up to B20
•Reliable Technology — rotary vane technology naturally maintains its day-one performance levels as it wears down from normal use, allowing for consistent performance over the entire life of the pump
•Long Life — thermally-protected motor prevents overheating, ensuring your pump performs for years without worry
•Equipment Safeguard — built-in mesh strainer filters out particulates in fuel, preventing damage to your equipment

Restrictions

Hazardous material
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.