Fuel Transfer Pump, 115V AC, 20 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1-1/4 in MNPT Inlet

  • Mfr # FR700V

  • Zoro # G2841781


product price:  $773.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Application
Designed for Gasoline, Diesel, Biodiesel Up to B20, E15, Kerosene and Mineral Spirit
HP
1/3
Housing Material
Cast Iron
GPM
20 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FR700V
Zoro #
G2841781
UPC #
089404006382
Country of Origin
United States

Dimensions

Inlet Size
1-1/4 in MNPT
Hose Length
12 ft
Manufacturers Warranty Length
2 yr
Overall Height
10 in
Outlet Size
3/4 in FNPT
Overall Width
11 1/2 in
Overall Length
14 1/2 in
Hose Dia.
3/4 in
Hose Outside Dia.
3/4 in
For Container Size
5,000 gal

Details

Voltage
115V AC
Application
Designed for Gasoline, Diesel, Biodiesel Up to B20, E15, Kerosene and Mineral Spirit
HP
1/3
Housing Material
Cast Iron
GPM
20 gpm
Seal Material
Carbon
RPM
1725
Pump Design
Rotary Vane
Self-Priming
Yes
Seal Type
O-ring
Max. Viscosity
34.3 SUS
Item
Fuel Transfer Pump
Pressure Range
0 psi to 23 psi
Duty Cycle
30 Minutes On/30 Minutes Off
Transfer Pump Application
Agriculture, Construction, Farming
Standards
UL/cUL
Features
Explosion Proof Motor, Thermal Overload Protection
Bearing Type
Permanently Lubricated Ball
Nozzle Material
Aluminum
Bypass Valve
Internal
Amps AC
5.5
Compatible Fluids
Biodiesel up to B20, Diesel, E15, Gasoline, Kerosene
Metered
No
Includes
Hose, Installation Components, Nozzle
Nozzle Type
Manual
Motor Enclosure
Explosion Proof
Motor Type
Permanent Magnet
Agency Compliance
cULus
Motor RPM
1,725 RPM
Housing Material - Pumps
Cast Iron
Includes Nozzle
Yes
Power Source
Electric
Max. Flow Rate
20 gpm
Nozzle Operation
Manual
Pump Connection Type
NPT
Compatible Chemicals
Biodiesel, Diesel, E15, Gasoline, Kerosene
Discharge Connection Type
NPT
Full Load Amps
5.5 A
Motor HP
1/3 hp
Nozzle Fluid Compatibility
Diesel
Mount Type
Bung
For Media Type
Biodiesel, Diesel, E15, Gasoline, Kerosene
Rated Voltage
115V AC
Max. Outlet Pressure
23 psi
Explosion Proof
Yes
Includes Discharge Hose
Yes
Max. Head Pressure
23 psi

Description

The FR700V model is a 115V AC, 20 GPM, heavy-duty fuel transfer pump. This pump and accessory bundle comes complete with a hose, nozzle, and installation components.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.