Fill-Rite

Fuel Transfer Pump, 115VAC, 15 GPM, 1/6 HP, Cast Iron, 1 in. NPT Inlet


product price: $444.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Voltage 115V AC
  • Application Designed for Gasoline, Diesel, Biodiesel Up to B20, E15, Kerosene and Mineral Spirit
  • HP 1/6
  • Housing Material Cast Iron
  • GPM 15 gpm
See all product information

Product Information

Dimensions

Inlet Size 1 in NPT
Overall Length 11 in
Manufacturers Warranty Length 2 yr
Overall Width 13 in
Pump Mount Size 2 in
Outlet Size 3/4 in NPT
Overall Height 8 in
For Container Size 500 gal

Details

Voltage 115V AC
Application Designed for Gasoline, Diesel, Biodiesel Up to B20, E15, Kerosene and Mineral Spirit
HP 1/6
Housing Material Cast Iron
GPM 15 gpm
Seal Material Carbon
RPM 2000
Pump Design Rotary Vane
Self-Priming Yes
Seal Type Mechanical
Max. Viscosity 50 SUS
Item Fuel Transfer Pump
Features Iron Rotor with Carbon Rotary Vanes, Pressure Relief Valve, Self Priming
Transfer Pump Application Agriculture, Construction, Farming
Compatible Fluids Biodiesel up to B20, Diesel, E15, Gasoline, Kerosene
For Use With Bio-Diesel up to B20 E15. Kerosene, Diesel, Gasoline
Bearing Type Sealed Ball
Metered No
Pressure Range 0 psi to 16 psi
Amps AC 5.5
Bypass Valve Yes
Duty Cycle 30 Minutes On/30 Minutes Off
Standards UL Listed
Wetted Materials Buna-N, Ceramic, Cork, Stainless Steel, Steel, Thermoset, Viton
Motor Type Permanent Magnet
Includes Installation Components
Agency Compliance cULus
Motor RPM 2,000 RPM
Max. Head - Pumps 37 ft
Housing Material - Pumps Cast Iron
Includes Discharge Hose No
Mount Type Bung
Discharge Connection Type NPT
Rated Voltage 115V AC
Max. Outlet Pressure 16 psi
Power Source Electric
Motor HP 1/6 hp
Max. Flow Rate 15 gpm
Includes Nozzle No
Compatible Chemicals Biodiesel, Diesel, Ethanol, Gasoline, Kerosene, Mineral Spirits
Thermal Protection Yes
Runs Dry Yes
Pump Connection Type NPT
Max. Head Pressure 16 psi
Full Load Amps 2.5 A
For Media Type Biodiesel, Diesel, Ethanol, Gasoline, Kerosene, Mineral Spirits

Description

If you are looking for a fuel transfer pump that can handle multiple types of fuel, the Fill-Rite FR604H Fuel Transfer Pump is the ideal choice. The iron rotor with carbon rotary vanes provide more horsepower and higher flow rates than competitive pumps. It also has a pressure relief valve which prevents overloading. You can use this fuel transfer pump to transport biodiesel up to B20, diesel, E15, gasoline and kerosene. With an inlet size of 1 in NPT and an outlet size of 3/4 in NPT, it is compatible with agriculture, construction and farming applications. When you need to quickly transfer gas or other fuels from one place to another, equip yourself with the Fill-Rite FR604H Fuel Transfer Pump.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.