Fuel Transfer Pump, 120V AC, 25 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1-1/4 in FNPT Inlet

  • Mfr # NX25-120NF-AA

  • Zoro # G3168657


product price:  $1,413.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
HP
1/3
Housing Material
Cast Iron
GPM
25 gpm
Inlet Size
1-1/4 in FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NX25-120NF-AA
Zoro #
G3168657
UPC #
089404247549
Country of Origin
United States

Dimensions

Inlet Size
1-1/4 in FNPT
Pump Mount Size
2 in
Hose Length
18 ft
Overall Width
7 3/4 in
Hose Dia.
1 in
Manufacturers Warranty Length
2 yr
Overall Height
10 in
Outlet Size
1 in FNPT
Overall Length
10 1/2 in
Hose Outside Dia.
1 in
For Container Size
5,000 gal

Details

Voltage
120V AC
HP
1/3
Housing Material
Cast Iron
GPM
25 gpm
Seal Material
Buna-N
RPM
3500
Pump Design
Rotary Vane
Self-Priming
Yes
Seal Type
Lip
Item
Fuel Transfer Pump
Compatible Fluids
Biodiesel Up to B20, Diesel, E15, Gasoline, Kerosene, Methanol Up to 15%, Mineral Spirits
Housing Material - Pumps
Cast Iron
Nozzle Material
Aluminum
Standards
ATEX, CE, IECEx, UL/cUL Motor
Includes
Cable, Discharge Hose, Nozzle
Bypass Valve
Yes
Max. Head - Pumps
48 1/2 ft
Agency Compliance
ATEX, CE, cULus, IECEx
Transfer Pump Application
Agriculture, Construction
Motor Type
Permanent Magnet
Nozzle Type
Automatic
Motor RPM
3,500 RPM
Metered
No
Duty Cycle
Continuous
Compatible Chemicals
Biodiesel, Diesel, E15, Gasoline, Kerosene, Methanol upto 15%, Mineral Spirits
Motor HP
1/3 hp
For Media Type
Biodiesel, Diesel, E15, Gasoline, Kerosene, Methanol, Mineral Spirits
Max. Flow Rate
25 gpm
Nozzle Operation
Automatic
Nozzle Fluid Compatibility
Diesel
Mount Type
Foot
Max. Outlet Pressure
25 psi
Full Load Amps
3.5 A
Max. Head Pressure
25 psi
Includes Nozzle
Yes
Rated Voltage
120V AC
Includes Discharge Hose
Yes

Description

Electric Drum Pump, Max. Head Pressure 25 psi, Max. Outlet Pressure 25 psi, Rated Voltage 120 V AC, Plug Type Not Applicable, Pump Connection ID 1 in, Suction Tube OD Not Applicable, Hose Length 18 ft, Suction Tube Length Not Applicable, Includes Bung Adapter No, Nozzle Operation Automatic, Power Source Corded Electric, Variable Speed No, Includes Discharge Hose Yes, Self-Priming Yes, Compatible Chemicals Biodiesel, Diesel, E15, Gasoline, Kerosene, Methanol upto 15 Percent, Mineral Spirits

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.