Zoro Homepage

Fuel Transfer Pump, 12V DC, 13 gpm Max. Flow Rate , 1/4 HP, Polypropylene, 1 in NPT Inlet

  • Mfr # SS420B

  • Zoro # G4315809


product price: $888.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V DC
Application
Agricultural; Industrial Chemicals and Lubricants
HP
1/4
Housing Material
Polypropylene
GPM
13 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS420B
Zoro #
G4315809
UPC #
089404212332
Country of Origin
United States

Dimensions

Inlet Size
1 in NPT
Suction Tube Length
40 in
Overall Height
6 1/4 in
Outlet Size
1 in NPT
Overall Length
8 3/4 in
Overall Width
14 in
Hose Dia.
1 in
Pump Mount Size
2 in
Hose Length
12 ft
Power Cord Length
20 ft
Manufacturers Warranty Length
5 yr
Cord Length
20 ft
Hose Outside Dia.
1 in
For Container Size
330 gal

Details

Voltage
12V DC
Application
Agricultural; Industrial Chemicals and Lubricants
HP
1/4
Housing Material
Polypropylene
GPM
13 gpm
Seal Material
EPDM
RPM
2600
Pump Design
Santoprene Diaphragm
Self-Priming
No
Seal Type
O-ring
Max. Viscosity
30 SUS
Item
Fuel Transfer Pump
Transfer Pump Application
Agriculture, Construction, Farming
Nozzle Material
Polypropylene
Nozzle Type
Manual
Pressure Range
15 psi
Bypass Valve
No
Compatible Fluids
Fertilizers, Mild Acid, Pesticides, Water
For Use With
Fertilizers, Mild Acid, Pesticides, Water
Amps AC
5.5
Includes
Chemical Fittings, Metal Bung Mount, Suction Pipe
Metered
No
Bearing Type
Ball
Duty Cycle
30 Minutes On/30 Minutes Off
Features
Automatically Goes Neutral, Glass-Reinforced Polypropylene Pump Housing, Spring Driven Configuration
Motor Type
Permanent Magnet
Housing Material - Pumps
Polypropylene
Motor RPM
2,600 RPM
Power Source
Electric
Discharge Connection Type
NPT
Mount Type
Bung
Max. Outlet Pressure
15 psi
Nozzle Fluid Compatibility
Gasoline
Includes Discharge Hose
Yes
Max. Flow Rate
13 gpm
Pump Connection Type
NPT
Motor HP
1/4 hp
Includes Suction Tube
Yes
Includes Nozzle
Yes
Nozzle Operation
Manual
Full Load Amps
5.5 A
Rated Voltage
12V DC
Compatible Chemicals
Fertilizers, Herbicides, Mild Acid, Pesticides, Water
For Media Type
Fertilizers, Herbicides, Mild Acid, Pesticides, Water
Thermal Protection
Yes
Hose Tube Material
EPDM

Description

Electric Drum Pump, Max. Outlet Pressure 15 psi, For Use With Fertilizers, Mild Acid, Pesticides, Water, Rated Voltage 12 V DC, Plug Type Not Applicable, Pump Connection ID 1 in, Suction Tube OD 1 5/16 in, Hose Length 12 ft, Suction Tube Length 45 5/8 in, Cord Length 20 ft, Includes Bung Adapter Yes, Nozzle Operation Manual, Thermal Protection Yes, Power Source Corded Electric, Variable Speed No, Includes Discharge Hose Yes, Self-Priming No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.