customer-service Help
Fill-Rite

Hand Operated Drum Pump, Lever, 55 gal.

Fill-Rite Hand Operated Drum Pump, Lever, 55 gal. SD11
Tap to zoom
Hover or click to zoom
$37.99
  • Action Type: Lever
  • Suction Tube Length: 20 in to 34-3/4 in
  • For Media Type: Antifreeze, Biodiesel, Diesel Fuel, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oil, Kerosene, Motor Oil, Stoddard Solvent
See full product details
Orders over $75 ship free.

Total: $37.99

Fill-Rite #SD11 Specifications

  • Action Type: Lever
  • Suction Tube Length: 20 in to 34-3/4 in
  • For Media Type: Antifreeze, Biodiesel, Diesel Fuel, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oil, Kerosene, Motor Oil, Stoddard Solvent
  • For Container Size: 55 gal
  • Max. Flow Rate: 11 oz per stroke
  • Max. Viscosity: 50 SUS
  • Wetted Materials: Buna-N, Steel
  • Suction Tube ID: 1 in
  • Discharge Tube Outlet ID: 3/4 in
  • Food Grade: No
  • Max. Fluid Temp.: 120 Degrees F
  • Includes: 1 1/2 in and 2 in NPT Bung Mounts, No Drip Valve, Pail Spout with Garden Hose Threads, Telescoping Steel Suction Pipe
  • Suction Tube OD: 1 1/8 in
  • Metered: No
  • Discharge Tube Outlet OD: 7/8 in
  • Runs Dry: Yes
  • Diesel Exhaust Fluid Compatible: No
  • Includes Suction Tube: Yes
  • Inlet Size: 1"
  • Housing Material: Steel, Aluminum
  • Item: Hand Operated Drum Pump
  • For Use With: Light Oils, Petroleum Products
  • Features: Piston lever pump w/ 2 in NPT inlet
  • Material: Steel
  • Length: 35"
  • Adapter Material: Steel
  • Seal Material: BUNA-N
  • Self-Priming: Yes
  • Suction Tube Material: Steel
  • Max. Head - Pumps: 6 ft
  • Spout Connection Size: 3/4 in
  • Bung Connection Dia.: 2 in
  • For Container Type: Drum
  • Max. Oil Flow: 11 oz per stroke
  • Compatible Chemicals: Antifreeze (Coolant), Biodiesel, Diesel Fuel, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Kerosene, Motor Oil, Stoddard Solvent (Mineral Spirits)
  • Spout Material: Aluminum
  • Spout Length: 3 in
  • Max. Head Pressure: 50 psi
  • Includes Bung Adapter: Yes
  • Housing Material - Pumps: Steel
  • Not Recommended Chemicals: Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Cyclohexane, DEF, Deionized Water, E85, Ethyl (Ethanol), Ethyl Acetate, Fertilizers, Formic Acid, Fresh Water, Fungicides, Heptane, Herbicides, Hexane, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Isopropyl (Isopropanol), Lacquer Thinners, Lithium Grease, Methyl (Methanol), Methyl Chloride, Methyl Ethyl Ketone (MEK), Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Paint, Paint Thinner, Pesticides, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%), Toluene, Trichlorethylene (50%), Turpentine, Windshield Washer Fluid, Xylene
  • Includes Nozzle: No
  • Power Source: Hand Operated
  • Height Above Container: 15 in
  • Includes Discharge Hose: No
  • Pump Connection OD: 2 1/8 in
  • Pump Connection ID: 2 in
  • Includes Spout: Yes
  • Min. Operating Temp.: 0 Degrees F
  • Gear Lube: NT
  • Grease: NT
  • Max. Outlet Pressure: 50 psi
  • Adapter Connection Type: MNPT
  • Country of Origin (subject to change): China

Description

Hand Operated Drum Pump, Action Type Lever, Wetted Materials Buna-N, Steel, Seal Material BUNA-N, Max. Viscosity 50 SUS, Suction Tube Length 20 in to 34-3/4 in, Metered No, Adapter Material Steel, Features Piston lever pump w/ 2 in NPT inlet

Reviews of Fill-Rite #SD11