Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Flowmeter, 4 Digit Mechanical Fuel Transfer Meter, Aluminum, 50 PSI, 1 in FNPT, FNPT

  • Mfr # 901C

  • Zoro # G6155292


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
For Pipe Size
1 in
Connection Size
1 in
Connection Type
FNPT
Max. Pressure
50 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901C
Zoro #
G6155292
UPC #
089404080016
Country of Origin
United States

Dimensions

For Pipe Size
1 in
Connection Size
1 in
Width (In.)
6-1/4"
Height (In.)
5-1/2
Height
5 1/2 in
Length (In.)
9-1/4"
Length
9 1/4 in
Connection Size (In.)
1 FNPT
Width
6 1/4 in
Overall Height
5.5 in
Overall Length
5.5 in
Overall Width
6.3 in
Manufacturer Warranty Length
2 yr

Details

Item
Mechanical Flowmeter
Housing Material
Aluminum
Connection Type
FNPT
Max. Pressure
50 psi
Wetted Materials
Aluminum, Buna-N, Fluorocarbon, Nickel, PTFE, Ryton(R), Stainles Steel
Max. Viscosity
50 SUS
Flow Range
6 to 40 gpm
Fluid Temp. Range
-40 Degrees to 140 Degrees F
Max. Pressure (PSI)
50
Flow Range (GPM)
6 to 40 gpm
Resetable Cumulative Totalizer
1,000 gal
GPM Max.
40 gpm
Seal Material
Buna-N, Viton
Shaft Material
Stainless Steel
Display Type
Mechanical
Output Type
Standard Frequency Pulse
Standards
CE Certified, cULus Listed
For Use With
1 In. Pump
Product Type
4-Digit Mechanical Fuel Transfer Meter
Media Temperature - Minimum
-40 Degrees F
Flow Rate - Minimum
6 gpm
Accuracy
+/-2%
Rotor Material
PPS
Includes Pressure Gauge
No
Includes Totalizer
Yes
Mounting Orientation
Universal
Pulse Rate
10 pulses/gal
Media Temperature - Maximum
140 Degrees F
Compatible Flow Material
Diesel, Gasoline, Solvents, Kerosene, Petroleum Fluids
Includes Flow Rate Adjustment Knob
Yes
Unit Of Measure
Gallons
Flowmeter Type
Paddlewheel
Flow Rate - Maximum
40 gpm
Wetted Material
Aluminum, Buna-N, Viton, Nickel, PTFE, Ryton, Stainless Steel
Operating Pressure - Maximum
50 psi
Viscosity - Maximum
50 SUS
O-Ring Material
Buna-N

Description

The 901C is a 4-digit mechanical fuel transfer meter. This meter is equipped with NPT threads and is designed to register 6-40 gallons per minute at +/- 2% accuracy. This model does not include additional installation components.


•https://www.fillrite.com/900-meters-series-900-meters

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.