Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RPV Coupler, For DEF Pumps

  • Mfr # MMNM075RPV

  • Zoro # G5367420


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Length
10"
Material
Nylon, Polypropylene
For Use With
DEF Pumps
Adapter Type
3/4" Hose Barb
Includes
Non-Metallic Dispense Coupler with 3/4 in Horizontal Hose Barb Connections
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMNM075RPV
Zoro #
G5367420
UPC #
089404245996
Country of Origin
United States

Dimensions

Length
10"
Threaded Connection Size
3/4 in
Tote Connection Size
2 in

Details

Item
Coupler
Material
Nylon, Polypropylene
For Use With
DEF Pumps
Adapter Type
3/4" Hose Barb
Includes
Non-Metallic Dispense Coupler with 3/4 in Horizontal Hose Barb Connections
Application
Diesel Exhaust Fluid
Wetted Materials
Nylon, Polypropylene
Features
3/4 in Horizontal Hose Barb Connection, for use with either RSV or RPV 4-Key container values, Protects fluid purity by allowing dispense only
Seal Material
Nylon
Body Material
Nylon
Threaded Connection Type
Hose Barb
Diesel Exhaust Fluid Compatible
Yes
Max. Operating Pressure
38 psi
Not Recommended Chemicals
Max. Fluid Temp.
120 Degrees F
For Media Type
DEF
Compatible Chemicals
DEF
Outlet Angle
90 Degrees
Min. Fluid Temp.
15 Degrees F
Gear Lube
NT
Grease
NT

Description

Coupler, Body Material Nylon, Seal Material Nylon, Tote Connection Size 2 in, Threaded Connection Size 3/4 in, Threaded Connection Type Hose Barb, Max. Fluid Temp. 120 Degrees F, Min. Fluid Temp. 15 Degrees F, Max. Operating Pressure 38 psi, Outlet Angle 90 Degrees , Diesel Exhaust Fluid Compatible Yes, Wetted Materials Nylon, Polypropylene, Features 3/4 in Horizontal Hose Barb Connection, for use with either RSV or RPV 4-Key container values, Protects fluid purity by allowing dispense only

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.