Zoro Homepage

Diesel Nozzle, Inlet 3/4 in NPT, 50 psi, Green, 2.5 to 14.5 gpm

  • Mfr # N075DAU10

  • Zoro # G6214004


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Inlet
3/4 in NPT
Max. Pressure
50 psi
For Use With
Transfer Pump
Flow Rate
2.5 to 14.5 gpm
Includes
Spout Spring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N075DAU10
Zoro #
G6214004
UPC #
089404193037
Country of Origin
United States

Dimensions

Inlet Size
3/4 in
Spout Length
7 in
Spout Discharge Size
3/4 in
Spout Outside Diameter
1 in

Details

Item
Diesel Nozzle
Inlet
3/4 in NPT
Max. Pressure
50 psi
For Use With
Transfer Pump
Flow Rate
2.5 to 14.5 gpm
Includes
Spout Spring
Type
Automatic
Features
Automatic Shut-off
Nozzle Material
Aluminum
Metered
No
Inlet Type
NPT
Spout Shape
Curved
Cover Color
Green
Spout Material
Aluminum
Max. Operating Pressure
50 psi
Flow Rate - Maximum
15 gpm
Nozzle Operation
Automatic
For Media Type
Diesel, Gasoline
Number of Latch Positions
3
Compatible Chemicals
Diesel, Gasoline

Description

Fuel Nozzle, Features Automatic Shut-off, Primary Color Green, For Use With Transfer Pump, Compatible Chemicals Diesel, Gasoline, Includes Spout Spring, Spout Material Aluminum, Max. Operating Pressure 50 psi, Nozzle Material Aluminum, Spout Connection Size 3/4 in, Spout Discharge Size 3/4 in, Spout Length 7 in, Inlet Type NPT, Inlet Size 3/4 in, Nozzle Operation Automatic, Spout Connection Type NPT, Metered No, For Media Type Diesel, Gasoline, Cover Color Green, Flow Rate - Maximum 15 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.