Centrifugal Chemical Pump, 22.5 gpm max, 1/6 HP, 230V, 1-PH, CPVC/EPDM, 1in S x 3/4in NPT D

  • Mfr # P-1/6AE-2

  • Zoro # G215820865


original price:  $968.99 , new price: $871.99 , 10 percent off
new price:  $871.99
/ea
Free Shipping & Returns

Key Features

For Use With
Chemicals including Plating Solutions and other applications such as Etching, Filtering, Waste treatment, Wet Fume Scrubbing, and Transfer/Recirculating of tanks.
Phase
1
Max. GPM @ Head
22.5 gpm @ 2.5 ft
Voltage
230 VAC
HP
1/6 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P-1/6AE-2
Zoro #
G215820865
UPC #
-
Country of Origin
United States

Dimensions

Outlet Size
3/4 in FPT
Inlet Size
1 in FPT

Details

For Use With
Chemicals including Plating Solutions and other applications such as Etching, Filtering, Waste treatment, Wet Fume Scrubbing, and Transfer/Recirculating of tanks.
Phase
1
Max. GPM @ Head
22.5 gpm @ 2.5 ft
Voltage
230 VAC
HP
1/6 hp
Housing Material
CPVC
Includes
Vertical P Series pump, CPVC/EPDM, with 1/6 HP, 230 V motor
O-ring material
EPDM
Connection Type
NPT
Capacity
22.5 GPM
Max Head
17.5 ft
Color
Gray

Description

Penguin P Series Vertical centrifugal, immersible, non-metallic pumps are designed to handle a large range of chemicals without difficulty. All wetted parts are constructed of CPVC A, polypropylene B, or PVDF C, depending on Model Number. Series P pumps have an upper working temperature of 180-A/150 B/280 C degrees, respectively, and thus can handle most corrosive, slurries, and abrasive solutions. Series P pumps are easy to install and operate and are virtually maintenance-free. Series P pumps are perfect for Plating Solutions and other applications such as Etching, Filtering, Waste treatment, Wet Fume Scrubbing, and Transfer/Recirculating of tanks.


  • • Vertical Pump
  • • Available in CPVC, polypropylene, and PVDF
  • • Easy to install in or out of tank
  • • Minimal amount of tank space, thus saving valuable floor space
  • • Resistant to a wide array of acids and bases
  • • Self-priming when immersed
  • • Corrosion resistant epoxy painted motors
  • • CE certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.