Zoro Homepage

16x20x2 Pleated Air Filter, Polypropylene, MERV 11

  • Mfr # NADP00-2IN-4

  • Zoro # G012004048


product price: $14.99
/ea
Sold in multiples of 4 for $59.96

Key Features

Performance Rating
MERV 11
Media Material
Polypropylene
Nominal Height
20 in
Nominal Width
16 in
Nominal Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NADP00-2IN-4
Zoro #
G012004048
UPC #
68060654564
Country of Origin
Mexico

Dimensions

Nominal Filter Size
16x20x2
Nominal Height
20 in
Nominal Width
16 in
Nominal Depth
2 in

Details

Performance Rating
MERV 11
Media Material
Polypropylene
Item
Pleated Air Filter

Description


  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.