Air Filter, Slim Fit, 4 in Thick, 25 in L, 20 in W, 11 MERV, 1000 MPR, 4/PK
- Mfr # NADP03-4IN-4
- Zoro # G223562115
product price:Â
$
46.69
/ea
Sold in multiples of 4 for
$186.76
Key Features
Media Material
Fiberglass
Nominal Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NADP03-4IN-4
- Zoro #
- G223562115
- UPC #
- 076308870928
- Country of Origin
- Mexico
Dimensions
- Nominal Width
- 20 in
Details
- Media Material
- Fiberglass
Description
Opt for a Filtrete allergen defense air filter to transform your central heating and cooling system into a whole-home air filtration operation. This no-nonsense filter helps capture varying sizes of particles, from the large (lint, pollen, dust and pet dander) to the microscopic (smoke and smog).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.