Fimco
Sprayer 12 V, 4 gpm, 45 psi, 25 gal
Mfr # LG-3025-PRO
Zoro # G003658113
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Material Polymer
- Drain Yes
- Nozzle Type Adjustable Cone Shaped Pattern
- Hose Material Rubber
- Length 40 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Medium Duty 3000 psi Water Electric Pressure Washer (GC-3004-0ME4)
- MTD Housing Asm Start Red (753-04910)
- PANACEA PLANTER HANG W/LINR14""GR (88503)
- SIMONDS Chainsaw File, American, Rnd., Dbl (73740210)
- FIMCO Sprayer Lever Handgun (7771944)
- FIMCO Sprayer 12 V, 2.2 gpm, 100 psi, 45 gal (3PT-45-PRO-4)
- FIMCO Sprayer 12 V, 2.2 gpm, 100 psi, 15 gal (BR-15-SP-EC)
- FIMCO 15 gal. Economy Spot Sprayer, Polyethylene Tank, 15 ft. Hose Length (LG-15-EC)
- FIMCO Spot Sprayer, Tank 65 gal, 44 3/4" L (LG-65-HP)
- FIMCO 25 gal. ATV Sprayer, Polyethylene Tank, 15 ft. Hose Length (ATV-25-700-QR)
- CHAPIN 1380 Premier Sprayer, 3 gal, 04 to 05 Gpm, 40 to 60 PSI, 42 in Hose Length, TriPoxy Steel Tank (1380)
- Fimco Lawn Sprayers & Accessories