PCB/Plug-In Relay, SPDT 10A, 24V AC, AgNi, 10PK
- Mfr # 40.31.8.024.0000
- Zoro # G312185539
product price:Â
$
119.99
/pk of 10, $12.00/ea
Free Shipping & Returns
Key Features
Current Rating
12 A
Contact Rating (AC)
12 A @ 250V (AC1)
Contact Form
1 CO (SPDT)
Electrical Connection
PCB Pins
Mounting Style
PCB/ Plug In
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40.31.8.024.0000
- Zoro #
- G312185539
- UPC #
- -
- Country of Origin
- Italy
- Item
- PCB Relay
- Current Rating
- 12 A
- Contact Rating (AC)
- 12 A @ 250V (AC1)
- Contact Form
- 1 CO (SPDT)
- Electrical Connection
- PCB Pins
- Mounting Style
- PCB/ Plug In
- Contact Rating (DC)
- 12 A @ 30V (DC1)
- Coil Voltage
- 24V AC
Description
PCB/Plug-In Relay, SPDT 10A, 24V AC coil, AgNi contact
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.