Plug-In Relay, SPDT 6A, 48V DC, AgNi, 20PK
- Mfr # 34.51.7.048.0010
- Zoro # G012185402
product price:Â
$
240.99
/pk of 20, $12.05/ea
Free Shipping & Returns
Key Features
Current Rating
6 A
Coil Voltage
48V DC
Base Shape
Ultra-slim
Contact Form
1 CO (SPDT)
Mounting Style
PCB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34.51.7.048.0010
- Zoro #
- G012185402
- UPC #
- -
- Country of Origin
- Spain
- Item
- Plug-In Relay
- Current Rating
- 6 A
- Coil Voltage
- 48V DC
- Base Shape
- Ultra-slim
- Contact Form
- 1 CO (SPDT)
- Mounting Style
- PCB
- Contact Rating (DC)
- 6 A @ 30V (DC1)
- Contact Rating (AC)
- 6 A @ 250V (AC1)
- Electrical Connection
- PCB Pins
Description
Slim PCB/Plug-In Relay, SPDT 6A, 48V DC coil, AgNi contact
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.