Shop All Back Up Pads
Finish 1St
Mini Grinding Disc, 3 In., 36 Grit, PK25
Mfr # 8434035
Zoro # G5122022
original price:
$37.89
9% off
new price: $34.15
/pk 25, $1.37/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3 in
- Max. RPM 18,000 RPM
- Abrasive Grade Extra Coarse
- Abrasive Type Coated
- Disc Attachment Type Shank
Product Information
- Brand Finish 1St
- MFR # 8434035
- Zoro # G5122022
- UPC # 82354026332
- Country of Origin Italy
- Category Back Up Pads
Dimensions
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Details
Description
Quick Change Disc, Abrasive Type Coated, Abrasive Material Zirconium Oxide, Backing Material Cloth, Backing Weight Y, Grade Extra Coarse, Grit 36, Overall Diameter 3 in, Quick Change System TR, Maximum Operating Speed 18,000 RPM, Color Green, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1" POLINOX® Cross Buffs, 8-32 Thd. - 2 Layers, Aluminum Oxide - Medium Grade (44200)
- DEWALT Flap Disc (DWA8280RT)
- 3M Refill Roll, 55 ft. L x 2-1/2 in., Fine (7000028208)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 4-1/2" Dia, 3/16" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (20050)
- FINISH 1ST Mini Grinding Disc, 2 In., 24 Grit, PK25 (8430035)
- FINISH 1ST Mini Grinding Disc, 2 In., 36 Grit, PK25 (8431035)
- FINISH 1ST Mini Grinding Disc Holder, 2 in D, Medium (8294035)
- FINISH 1ST Mini Grinding Disc, 2 In., 50 Grit, PK25 (8432035)
- FINISH 1ST Mini Grinding Disc Holder, 3 in D, Ret Nut (8295-035)
- PFERD 5" Temp.-Resistant Fiber Disc Backing Pad - 5/8-11 Nut - Hard Desnity (69485)
- DYNABRADE Conversion Pad, Hook-to-Vinyl, 5" (53992)
- Finish 1St Back Up Pads