Finish 1St

Mini Grinding Disc Holder, 2 in D, Medium


product price: $12.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Disc Diameter 2 in
  • Max. RPM 25,000 RPM
  • Density Medium
  • Disc Attachment System TR Roll-On/Off
  • Disc Attachment Type Shank
See all product information

Product Information

Dimensions

Disc Diameter 2 in
Overall Width 2 in
Overall Diameter 2 in

Details

Item Disc Backup Pad
Max. RPM 25,000 RPM
Density Medium
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Shank
For Use With Mfr. No. 8430-035, 8431-035, 8432-035
Product Type Disc Backup Pad
Maximum Operating Speed 25,000 RPM
Abrasive Mounting Quick Change System TR
Connector Type Quick Change

Description

Disc Backup Pad, Abrasive Mounting Quick Change System TR, Connector Type Quick Change, Density Medium, Maximum Operating Speed 25,000 RPM, Overall Width 2 in, Overall Diameter 2 in, Product Type Disc Backup Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.