Shop All Straight Grinding Wheels
Finish 1St
Strt. Grinding Wheel, 0.045 in Thick, PK25
Mfr # 9750035
Zoro # G5754187
$73.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 4 1/2 in
- Thickness 0.04 in
- Arbor Hole Size 7/8 in
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 1
Product Information
- Brand Finish 1St
- MFR # 9750035
- Zoro # G5754187
- UPC # 82354028022
- Country of Origin United States
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 4 1/2 in |
Arbor Hole Size | 7/8 in |
Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Details
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 4 1/2 in, Overall Thickness 0.04 in, Wheel Type Type 1, Maximum Operating Speed 13,300 RPM, Bond Type Vitrified, Color Black, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Sanding Disc, AlO, Paper, 5in, 60G, PK4 (07660701815)
- WALTER SURFACE TECHNOLOGIES Wide Wheel Brush Knot 6"x3/8"x5/8"-11 (13L604)
- WEILER 3" x 1/4" Non-Woven Unitized Wheel, Series 2, AO -Fine, 1/4" (55512)
- NORTON ABRASIVES PSA Sanding Disc Roll, 6 In, P120GSC (66254487447)
- FINISH 1ST Strt. Grinding Wheel, 0.062 in Thick, PK25 (9751035)
- NORTON ABRASIVES Grinding Wheel, 12 in. Dia, SC, 60 G, Green (66253263359)
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T1 8"x1"x1" 24g Coarse (12E543)
- NORTON ABRASIVES Gemini Grinding Wheel, T1, 2.5x1/2x3/8, AO, 24G, Blk (66243522381)
- NORTON ABRASIVES Grinding Wheel, T1, 12x2x1-1/4, AO, 46G, Med (66253263461)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1x1, SC, 80G, Green (66253044534)
- MILWAUKEE TOOL 4-1/2" x 1/8" x 7/8" Grinding Wheel (Type 27) (49-94-4510)
- Finish 1St Straight Grinding Wheels