Shop All Straight Grinding Wheels
Finish 1St
Strt. Grinding Wheel, 0.062 in Thick, PK25
Mfr # 9751035
Zoro # G5754178
product price: $73.25
/pk 25, $2.93/ea
$73.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 4 1/2 in
- Thickness 0.06 in
- Arbor Hole Size 7/8 in
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 1
Product Information
- Brand Finish 1St
- MFR # 9751035
- Zoro # G5754178
- UPC # 82354028039
- Country of Origin United States
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 4 1/2 in |
Arbor Hole Size | 7/8 in |
Diameter | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Details
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 4 1/2 in, Overall Thickness 0.06 in, Wheel Type Type 1, Maximum Operating Speed 13,300 RPM, Bond Type Vitrified, Color Black, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Bench Grinder Crimped Wire Wheel, 4" Fine (76843)
- WEILER 8" Crimped Wire Wheel .014" Steel Fill Wide Face 5/8" Arbor Hole (36206)
- UNEEDA EKASILK PLUS 10mm Sponge 3"x 4" Medium-Fine (150-180 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-106057)
- BRILLO Heavy Duty Steel Wool Pads For Multi-Purpose , 10PK (23320)
- FINISH 1ST Strt. Grinding Wheel, 0.045 in Thick, PK25 (9750035)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, AO, 60G, PK5 (66252941038)
- NORTON ABRASIVES Grinding Wheel, T1, 6x3/4x1, SC, 80G, Green (66252837191)
- WALTER SURFACE TECHNOLOGIES Allsteel Grinding Disc, 6" x 1/4" x 7/8 (08W600)
- PEARL Premium Surface Prep Wheel 7 x 7/8 AO Maroon, Fine Grit (NW7MF)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1x1, SC, 80G, Green (66252942301)
- NORTON ABRASIVES Toolrm Grinding Wheel, T1, 7in, 48A46-HVP2 (66252916215)
- Finish 1St Straight Grinding Wheels