Zoro Homepage

1/8 HP Polypropylene Magnetic Drive Pump 115V 1" FNPT

  • Mfr # DB3P-M612

  • Zoro # G2920653


product price: $460.99
/ea
Free Shipping & Returns

Key Features

HP
1/8 hp
Voltage
115
Inlet
1 in FNPT
Outlet
1/2 in MNPT
Max. Head
21 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB3P-M612
Zoro #
G2920653
UPC #
-
Country of Origin
United States

Dimensions

Length
11 3/4 in
Width
6 3/16 in
Height
6 in
Manufacturers Warranty Length
5 yr
Overall Length
11.8 in
Overall Height
6 in
Discharge Pipe Size
1/2 in
Intake Pipe Size
1 in
Overall Width
6.2 in

Details

Item
Magnetic Drive Pump
HP
1/8 hp
Voltage
115
Inlet
1 in FNPT
Outlet
1/2 in MNPT
Max. Head
21 ft
Operating Pressure
8.2 psi
Housing Material
Polypropylene
Impeller Material
Polypropylene
Motor Type
Permanent Split Capacitor
Series
DB3
Full Load Amps
1.55
Mounting
Close Coupled
Application
Acids, Caustics, DI-Water, Plating Solutions
Max. Specific Gravity
1.2
Max. Viscosity
50 CPS
GPM of Water @ 15 Ft. of Head
8.5
GPM of Water @ 9 Ft. of Head
12.5
Motor Enclosure
Totally Enclosed Fan Cooled
GPM of Water @ 3 Ft. of Head
15
Bearing Type
Radial, Thrust
GPM of Water @ 18 Ft. of Head
5.5
Design
Centrifugal
Gasket Material
Fluoroelastomer
GPM of Water @ 6 Ft. of Head
14
Intake Pipe Type
FNPT
Priming
Manual
Operating Pressure (Maximum)
8.2 psi
Flow Rate @ 3 ft of Head (Maximum)
15 gpm
Phase
Single
Motor Mounting Type
Horizontal
Motor Speed (Maximum)
3,450 RPM
Feet of Head (Maximum)
20.4 ft
Discharge Pipe Type
MNPT
Flow Rate @ 18 ft of Head (Maximum)
5.5 gpm
Mounting Orientation
Horizontal
Media Temperature (Maximum)
180 Degrees F
Specific Gravity (Maximum)
1.8
Flow Rate @ 15 ft of Head (Maximum)
8.5 gpm
Viscosity (Maximum)
50 cps
Nameplate Voltage
115V AC
Flow Rate @ 9 ft of Head (Maximum)
12.5 gpm
Horsepower (Maximum)
1/8 hp
Chemical Compatibility
Deionized Water
Flow Rate @ 6 ft of Head (Maximum)
14 gpm
Full Load Current
1.55 A

Description

Magnetic Drive Pump, Chemical Compatibility Deionized Water, Discharge Pipe Size 1/2 in, Discharge Pipe Type MNPT, Feet of Head (Maximum) 20.4 ft, Flow Rate @ 3 ft of Head (Maximum) 15 gpm, Flow Rate @ 6 ft of Head (Maximum) 14 gpm, Flow Rate @ 9 ft of Head (Maximum) 12.5 gpm, Flow Rate @ 15 ft of Head (Maximum) 8.5 gpm, Flow Rate @ 24 ft of Head (Maximum) Not Applicable, Flow Rate @ 50 ft of Head (Maximum) Not Applicable, Horsepower (Maximum) 1/8 hp, Intake Pipe Size 1 in, Intake Pipe Type FNPT

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.