Air Drum Pump Kit, 31 gpm, 13.8 psi
Mfr # SFS-40 & M6 Kit
Zoro # G921684607
product price: $1,908.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFS-40 & M6 Kit
Zoro #
G921684607
UPC #
-
Country of Origin
United States
Description
Air Drum Pump Kit, Spout Connection Size 1 in, Suction Tube Material 316 Stainless Steel, Discharge Connection Type Hose Barb, Features High Viscosity Capable, Spout Length 1 in, Thermal Protection No, Air Outlet Size 1/4 in, Air Consumption 32 cfm, Hose Length 72 in, Variable Speed Yes, Includes Discharge Hose Yes, Noise Level 78 dB, Duty Cycle Continuous, Includes Suction Tube Yes, Includes Bung Adapter Yes, Includes Nozzle Yes, Includes Spout Yes, Adapter Material Stainless Steel
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.