Centrifugal Pump, 316SS, 1.5 HP, 460V 3

  • Mfr # AC5STS1V420B015C22

  • Zoro # G015189834


product price:  $1,472.99
/ea
Free Shipping & Returns

Key Features

Mechanical Seal
Carbon vs Ceramic, FKM
Housing Material
316SS
Voltage
230/460V AC
For Use With
Transfer of Industrial Chemicals or Water compatible with 316SS
Inlet Size
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AC5STS1V420B015C22
Zoro #
G015189834
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1-1/2 in
Outlet Size
1-1/4 in

Details

Item
Centrifugal Pump,316SS,1.5 HP,460V 3
Mechanical Seal
Carbon vs Ceramic, FKM
Housing Material
316SS
Voltage
230/460V AC
For Use With
Transfer of Industrial Chemicals or Water compatible with 316SS
Includes
316 Stainless Steel Centrifugal Pump and 1-1/2 hp Motor
Impeller Dia
4.25 in
Features
316 SS Pump with 1-1/2 hp motor, Heavy Duty 14 Gauge 316SS construction, 100 psi working pressure
Connection Type
NPT
Motor HP
1-1/2 hp
Temperature Max
250°F
Motor Enclosure
TEFC
Max Head
70 ft

Description

Centrifugal Pump,316SS,1.5 HP,460V 3


  • Heavy gauge 316SS Housing for transfer chemicals or water compatible with 316SS
  • Mechanical Seal with FKM elastomers
  • Totally enclosed fan-cooled (TEFC) motor for use in dusty, dirty, and damp environments
  • Close coupled design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.