Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Drum Pump Motor, 115V Charger

  • Mfr # 108017-3

  • Zoro # G7158234


product price: $518.99
/ea
Free Shipping & Returns

Key Features

For Use With
DEFP001, DEFP002, DEFP006, DEFS001, DEFS002, DEFS003, DEFV001, DEFV002, DEFV003, FTI EF Series Pumps
Housing Material
Nylon
Voltage
12V
Includes
115V Charger, Wall Hanger
Enclosure
Splashproof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108017-3
Zoro #
G7158234
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
5-3/8"

Details

Item
Electric Drum Pump Motor
For Use With
DEFP001, DEFP002, DEFP006, DEFS001, DEFS002, DEFS003, DEFV001, DEFV002, DEFV003, FTI EF Series Pumps
Housing Material
Nylon
Voltage
12V
Includes
115V Charger, Wall Hanger
Enclosure
Splashproof
Adapter Type
107425
HP
1/8
Duty
Continuous
Motor Type
DC Rechargeable Motor
Type
115V
Agency Compliance
CE
Motor RPM
8000 to 12,000
Capacity
up to 14 GPM
Thermal Protection
Yes
Duty Cycle
Continuous
Series
EF
Variable Speed
Yes
Noise Level
64 db
Full Load Amps
10.8 A
Number of Phases
1
Motor HP
1/8 hp
Plug Type
NEMA 5-15
Power Source
Electric
Explosion Proof
No
Motor Enclosure
Splashproof
Rated Voltage
12V DC
Input Watts
150 W

Description

Electric Drum Pump Motor, Pump Package Type Drum Pump Motor, Power Source Cordless Battery, Motor Type DC Rechargeable Motor, Motor HP 1/8 hp, Motor Enclosure Splashproof, Explosion Proof No, Rated Voltage 12 V DC, Full Load Amps 10.8 A, Thermal Protection Yes, Variable Speed No, Housing Material Nylon, Plug Type NEMA 5-15, Duty Cycle Continuous, Noise Level 64 dB, Number of Phases 1, Motor RPM 8000 to 12,000, Includes 115V Charger, Wall Hanger

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.