Zoro Homepage

Diaphragm Pump with Drum Kit, Aluminum

  • Mfr # FT05A-AA-2TAT-N4-K3-A KIT

  • Zoro # G615189852


product price: $2,273.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Aluminum/PTFE
Diaphragm Material
PTFE
Inlet/Outlet
1/2 in
Includes
Double Diaphragm Pump, Drum Mounting Plate, Adjustable Drop tube for drum insertion, Filter/Regulator, grounding wire, 4 ft solvent resistant groundable hose with 3/4 in MNPT fitting.
For Use With
Chemicals in drums or IBC's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT05A-AA-2TAT-N4-K3-A KIT
Zoro #
G615189852
UPC #
-
Country of Origin
United States

Details

Item
Diaphragm Pump with Drum Kit,Aluminum
Housing Material - Pumps
Aluminum/PTFE
Diaphragm Material
PTFE
Inlet/Outlet
1/2 in
Includes
Double Diaphragm Pump, Drum Mounting Plate, Adjustable Drop tube for drum insertion, Filter/Regulator, grounding wire, 4 ft solvent resistant groundable hose with 3/4 in MNPT fitting.
For Use With
Chemicals in drums or IBC's
Features
Complete Drum Pump Kit with an air operated diaphragm pump to be mounted to a 55 gal drum or IBC
Bung mounting
Yes
Filter/Regulator
Yes
Hose
Yes, 4 ft solvent resistant groundable hose with 3/4 in MNPT fitting.

Description

Diaphragm Pump with Drum Kit,Aluminum


  • Allows dispensing chemicals from Drums or IBC's with Air operated pump
  • Pump kit includes integral plate with bung adapter for mounting
  • Adjustable drop tube to ensure dispensing from bottom of container
  • Kit is complete with solvent resistant groundable hose with 3/4" MNPT fitting.
  • Kit includes Air Filter/Regulator for air supply
  • Kit includes Grounding wire when used with solvents

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.