
Double Diaphragm Pump, Aluminum, 3 in
Mfr # FT30A-AA-BBAB-N2
Zoro # G015093957
product price: $2,509.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Housing Material - Pumps
Aluminum/Buna
Pump Assembly Type
Bolt
Valve Type
Ball
Air Intake Connection Size
3/4 in
Diaphragm Material
Buna
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FT30A-AA-BBAB-N2
Zoro #
G015093957
UPC #
-
Country of Origin
United States
Dimensions
Air Intake Connection Size
3/4 in
Details
Item
Double Diaphragm Pump,Aluminum,3 in
Housing Material - Pumps
Aluminum/Buna
Pump Assembly Type
Bolt
Valve Type
Ball
Diaphragm Material
Buna
Operating Pressure (Maximum)
120 psi
Inlet/Outlet
3 in
Features
Heavy Duty AODD pump, Aluminum/Buna, Bolted design, Simple construction with fewer parts
Pump Operation Type
Air
Includes
3 in Double Diaphragm Pump, Aluminum, Buna, 0-240 gpm
Flow Rate (Maximum)
240 gpm
Self-priming Wet (water)
29 ft
Self-priming Dry (water)
18.5 ft
Media Intake Connection Type
NPT
Description
Double Diaphragm Pump,Aluminum,3 in
- Rugged and Reliable
- Simple Design with fewer components
- No pilot valve required, which allows for fewer parts
- Bolted design for reliability
- Self-priming
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.