Zoro Homepage

Double Diaphragm Pump, Polypropyl, 0.25 in

  • Mfr # FT025P-P1-1TPC-N1

  • Zoro # G015093926


product price: $471.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Polypropylene/PTFE
Pump Assembly Type
Bolt
Valve Type
Ball
Air Intake Connection Size
1/2 in FNPT
Diaphragm Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT025P-P1-1TPC-N1
Zoro #
G015093926
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/2 in FNPT

Details

Item
Double Diaphragm Pump,Polypropyl,0.25 in
Housing Material - Pumps
Polypropylene/PTFE
Pump Assembly Type
Bolt
Valve Type
Ball
Diaphragm Material
PTFE
Operating Pressure (Maximum)
100 psi
Includes
1/4 in Double Diaphragm Pump, Polypropylene, PTFE, 0-5.8 gpm
Features
Heavy Duty AODD pump, Polypropylene/PTFE, Bolted design, Simple construction with fewer parts
Inlet/Outlet
1/4 in FNPT, 3/4 in MNPT
Pump Operation Type
Air
Flow Rate (Maximum)
5.8 gpm
Self-priming Dry (water)
6 ft
Self-priming Wet (water)
28 ft
Media Intake Connection Type
NPT

Description

Double Diaphragm Pump,Polypropyl,0.25 in


  • Rugged and Reliable
  • Simple Design with fewer components
  • No pilot valve required, which allows for fewer parts
  • Bolted design for reliability
  • Self-priming

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.