Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Diaphragm Pump, Polypropylene, 1 in

  • Mfr # FT10P-PP-2TPC-F1

  • Zoro # G515093921


product price: $1,258.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Polypropylene/PTFE
Pump Assembly Type
Bolt
Valve Type
Ball
Air Intake Connection Size
1/2 in
Diaphragm Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT10P-PP-2TPC-F1
Zoro #
G515093921
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/2 in

Details

Item
Double Diaphragm Pump,Polypropylene,1 in
Housing Material - Pumps
Polypropylene/PTFE
Pump Assembly Type
Bolt
Valve Type
Ball
Diaphragm Material
PTFE
Operating Pressure (Maximum)
100 psi
Pump Operation Type
Air
Includes
1 in Double Diaphragm Pump, Polypropylene, PTFE, 0-49 gpm
Inlet/Outlet
1 in
Features
Heavy Duty AODD pump, Polypropylene/PTFE, Bolted design, Simple construction with fewer parts
Flow Rate (Maximum)
49 gpm
Self-priming Dry (water)
12 ft
Self-priming Wet (water)
29 ft
Media Intake Connection Type
NPT

Description

Double Diaphragm Pump,Polypropylene,1 in


  • Rugged and Reliable
  • Simple Design with fewer components
  • No pilot valve required, which allows for fewer parts
  • Bolted design for reliability
  • Self-priming

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.