Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Adaptor, Polypropylene, 2In NPT

  • Mfr # M100090

  • Zoro # G4639162


product price: $89.25
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Wetted Materials
Polypropylene
Adapter Dia.
2"
Adapter Material
Polypropylene
Diameter
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M100090
Zoro #
G4639162
UPC #
-
Country of Origin
United States

Dimensions

Adapter Dia.
2"
Diameter
2"
Bung Connection Dia.
2 in
For Container Size
15 gal, 30 gal, 55 gal

Details

Item
Bung Adapter
Material
Polypropylene
Wetted Materials
Polypropylene
Adapter Material
Polypropylene
For Media Type
General Purpose
For Container Type
Drum
Adapter Connection Type
MNPT
Material of Construction
Polypropylene

Description

Bung Adapter, Adapter Material Polypropylene, For Container Size 15 gal, 30 gal, 55 gal, For Container Type Drum, Bung Connection Dia. 2 in, Adapter Connection Type MNPT, Wetted Materials Polypropylene

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.