Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Pump, 115VAC, 1/3 HP, 60 Hz

  • Mfr # EFS-40/S1

  • Zoro # G4966421


product price: $909.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mild Corrosive Chemicals
Includes
Clamp, Hose, Motor, Pump
Max. Viscosity
300 cps
Motor Type
Universal AC/DC
Power Source
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFS-40/S1
Zoro #
G4966421
UPC #
-
Country of Origin
United States

Dimensions

Outlet Size
Espiga de 3/4"
Discharge Tube Outlet OD Size
1"
Manufacturers Warranty Length
1 yr.
Inlet Size
1-1/4"
Suction Tube Outlet O.D. Size
1-1/4"
Discharge Tube Length
5 ft.
Hose Length
60 in
Discharge Tube Outlet ID Size
3/4"
Suction Tube Length
40 in
Overall Length
48 5/8 in
Cord Length
12 ft
Height Above Container
8 5/8 in
Hose Inside Dia.
3/4 in
Hose Outside Dia.
1 in
Bung Connection Dia.
2 in
For Container Size
55 gal

Details

For Use With
Mild Corrosive Chemicals
Item
Electric Operated Drum Pump
Includes
Clamp, Hose, Motor, Pump
Max. Viscosity
300 cps
Motor Type
Universal AC/DC
Power Source
Electric
Wetted Materials
316 Stainless Steel, ETFE, FKM, PTFE
Voltage
115VAC
Motor Enclosure
ODP
Metered
No
Max. Flow GPM
17 gpm
Motor RPM
8000 to 14,000
Standards
CSA Certified
Hz
60
Max. Temp.
212 Degrees F
Hose Material
PVC
Max. Pressure
8.7 psi
Max. GPM for Water
17
pH Range
6 to 10
Application
For Transferring Antifreeze Solvents, Thinners, Automotive Additives, industrial Chemicals, Oil Based Fluids and Other Non Corrosive Fluids
Seal Material
FKM
GPM
17
DEF Compatible
No
Max. Head
20 ft.
Type
Motor and Tube
Max. GPM for Oil
7 a 100 CPS
Discharge Tubing Material
PVC
Phase
1
Action Type
Piston
HP
1/3
Agency Compliance
CSA
Suction Tube Type
Constant
Housing Material
316 Stainless Steel
Pump Body Material
316 Stainless Steel
Max. Liquid Temp.
212 Degrees F
Suction Tube OD
1 1/4 in
Frequency (Hz)
60 Hz
Discharge Tube Outlet ID
3/4 in
Diesel Exhaust Fluid Compatible
No
Duty Cycle
Continuous
Pump Connection Type
Smooth Bore
Includes Nozzle
No
Full Load Amps
2.0 A
Includes Discharge Hose
Yes
Variable Speed
Yes
Thermal Protection
No
Self-Priming
Yes
Suction Tube Material
316 Stainless Steel
Motor HP
1/3 hp
Discharge Connection Type
Hose Barb
Includes Bung Adapter
No
Not Recommended Chemicals
Acetic Acid (Glacial), Acetone, Ammonia (Liquids), Anhydrous Ammonia, Biodiesel, Cyclohexane, DEF, Diesel Fuel, E85, Ethyl (Ethanol), Ethyl Acetate, Formaldehyde, Formaldehyde 40%, Gasoline, Glycerin, Heptane, Hexane, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Hydrazine, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Isopropyl (Isopropanol), Kerosene, Lacquer Thinners, Methyl (Methanol), Methyl Ethyl Ketone (MEK), Naphtha, Paint Thinner, Sodium Hypochlorite/Bleach (to 20%), Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%), Toluene, Turpentine, Windshield Washer Fluid, Xylene
Max. Flow Rate
17 gpm
Plug Type
NEMA 5-15
Discharge Tube Outlet OD
1 in
Max. Head - Pumps
20 ft
Number of Phases
1
Includes Suction Tube
Yes
Housing Material - Pumps
316 Stainless Steel
For Container Type
Drum
Min. Fluid Temp.
0 Degrees F
Compatible Chemicals
Acetic Acid 20%, Acetic Acid 80%, Ammonium Hydroxide, Antifreeze (Coolant), Automatic Transmission Fluid, Brake Fluid, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Deionized Water, Ethylene Glycol, Formic Acid, Fresh Water, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Trichlorethylene (50%)
Food Grade
No
Max. Head Pressure
8.7 psi
Series
EF
Hose Tube Material
PVC
For Media Type
Acetic Acid, Ammonium Hydroxide, Antifreeze, Automatic Transmission Fluid, Brake Fluid, Calcium Chloride, Chromic Acid, Citric Acid, Ethylene Glycol, Formic Acid, Nitric Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Trichlorethylene, Water
Noise Level
74 db
Suction Tube ID
1 1/4 in
Max. Fluid Temp.
212 Degrees F
Runs Dry
No
Rated Voltage
115V AC
Max. Outlet Pressure
8.7 psi
Explosion Proof
No
Grease
NT
Gear Lube
NT

Description

Electric Drum Pump, Hose Inside Dia. 3/4 in, Max. Head Pressure 8.7 psi, Max. Outlet Pressure 8.7 psi, For Use With Mild Corrosive Chemicals, Rated Voltage 115 V AC, Plug Type NEMA 5-15, Pump Connection ID 1 1/4 in, Suction Tube OD 1 1/4 in, Hose Length 5 ft, Suction Tube Length 40 in, Cord Length 12 ft, Includes Bung Adapter No, Runs Dry No, Nozzle Operation Not Applicable, Thermal Protection No, Frequency (Hz) 60 Hz, Power Source Corded Electric, Variable Speed No, Includes Discharge Hose Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.