Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Pump, 115VAC, 4/5 HP, 60 Hz

  • Mfr # PFM-40 & M3V DEF KIT

  • Zoro # G2445335


product price: $1,153.99
/ea
Free Shipping & Returns

Key Features

For Use With
Diesel Exhaust Fluid and Other Compatible Chemicals
Includes
Clamp, Hose, Motor, Pump, S.S Automatic Nozzle, Sealed Adapter
Max. Viscosity
500 cps
Motor Type
Universal AC
Power Source
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFM-40 & M3V DEF KIT
Zoro #
G2445335
UPC #
-
Country of Origin
United States

Dimensions

Outlet Size
3/4" Barb
Suction Tube Length
40 in
Manufacturers Warranty Length
1 yr.
Adapter Dia.
2"
Height
40"
Discharge Tube Length
8 ft.
Discharge Tube Outlet ID Size
3/4"
Discharge Tube Outlet OD Size
1-1/8"
Inlet Size
2"
Suction Tube Outlet O.D. Size
2"
Overall Length
52 in
For Container Size
55 gal
Hose Inside Dia.
3/4 in
Hose Length
96 in
Cord Length
12 ft
Hose Outside Dia.
1 in
Bung Connection Dia.
2 in
Height Above Container
15 3/8 in

Details

For Use With
Diesel Exhaust Fluid and Other Compatible Chemicals
Item
Electric Operated Drum Pump
Includes
Clamp, Hose, Motor, Pump, S.S Automatic Nozzle, Sealed Adapter
Max. Viscosity
500 cps
Motor Type
Universal AC
Power Source
Electric
Wetted Materials
316 Stainless Steel and EPDM, FKM, Polypropylene, PTFE, PVDF
Voltage
115VAC
Motor Enclosure
ODP
Metered
No
Max. Flow GPM
40 gpm
Motor RPM
3500 to 10,000
Max. GPM for Water
10
Suction Tube Type
Intake Tube
GPM
10
Pump Body Material
Polypropylene
HP
4/5
Housing Material
Polypropylene
RPM
3500 to 10,000
DEF Compatible
Yes
Hz
60
Self-Priming
Yes
Max. Head
10 to 80 ft.
Standards
CSA, ISO 22241-3 (Purity Standard)
Agency Compliance
CSA, ISO 22241-3 (Purity Standard)
Type
Motor and Tube
Max. Liquid Temp.
160 Degrees F
Max. Temp.
160 Degrees F
Discharge Tubing Material
EPDM
Adapter Material
PVC
pH Range
6 to 10
Phase
1
Application
To Transfer Acids, Bases, Solvents, Water Treatment Chemicals, Cleaners, Plating Solutions, Kidney Dialysis Solutions, DEF/AdBlue (Diesel Exhaust Fluid)
Action Type
Piston
Seal Material
Fluoroelastomer
Adapter Type
Bung
Max. GPM for Oil
26
Max. Pressure
35 psi
Nozzle Material
FKM, Polypropylene, Stainless Steel
Max. Fluid Temp.
160 Degrees F
Motor HP
4/5 hp
Series
PF
Number of Phases
1
Food Grade
No
Suction Tube ID
2 in
Includes Bung Adapter
Yes
Hose Tube Material
EPDM
Discharge Connection Type
Hose Barb
Housing Material - Pumps
Polypropylene
Includes Discharge Hose
Yes
Full Load Amps
5.6 A
Thermal Protection
No
Runs Dry
No
Max. Head Pressure
35 psi
Diesel Exhaust Fluid Compatible
Yes
Includes Suction Tube
Yes
Plug Type
NEMA 5-15
Discharge Tube Outlet OD
1 in
Max. Flow Rate
10 gpm
Includes Nozzle
Yes
Frequency (Hz)
60 Hz
Suction Tube Material
Polypropylene
Pump Connection ID
2 in
Min. Fluid Temp.
35 Degrees F
Nozzle Operation
Automatic
Max. Head - Pumps
80 ft
Pump Connection Type
Smooth Bore
For Media Type
Acetic Acid, Ammonium Hydroxide, Antifreeze, Calcium Chloride, Citric Acid, DEF, Ethylene Glycol, Formic Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Water
Variable Speed
Yes
Not Recommended Chemicals
Compatible Chemicals
For Container Type
Drum
Duty Cycle
Continuous
Noise Level
79 db
Suction Tube OD
2 in
Discharge Tube Outlet ID
3/4 in
Pump Connection OD
2 in
Rated Voltage
115V AC
Explosion Proof
No
Max. Outlet Pressure
35 psi
Grease
NT
Adapter Connection Type
Buttress
Gear Lube
NT

Description

Electric Drum Pump, Hose Inside Dia. 3/4 in, Max. Head Pressure 35 psi, Max. Outlet Pressure 35 psi, For Use With Diesel Exhaust Fluid and Other Compatible Chemicals, Rated Voltage 115 V AC, Plug Type NEMA 5-15, Pump Connection ID 2 in, Suction Tube OD 2 in, Hose Length 8 ft, Suction Tube Length 40 in, Cord Length 12 ft, Includes Bung Adapter Yes, Runs Dry No, Nozzle Operation Manual, Thermal Protection No, Frequency (Hz) 60 Hz, Power Source Corded Electric, Variable Speed Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.