Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Pump, 150 Deg F, Super Totes, PP, DEF

  • Mfr # EFP-54

  • Zoro # G7003963


product price: $342.02
/ea
Free Shipping & Returns

Key Features

Suction Tube Length
54 in
Includes
Pump Only
For Media Type
Acetic Acid, Ammonium Hydroxide, Antifreeze, Calcium Chloride, Citric Acid, Ethylene Glycol, Formic Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Water
For Use With
EF
For Container Size
55 gal, 275 gal, 330 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFP-54
Zoro #
G7003963
UPC #
-
Country of Origin
United States

Dimensions

Suction Tube Length
54 in
For Container Size
55 gal, 275 gal, 330 gal
Inlet Size
1 1/4 in
Overall Length
57 1/4 in
Outlet Size
3/4 in Barb
Manufacturers Warranty Length
1 yr.

Details

Item
Drum Pump Tube
Includes
Pump Only
For Media Type
Acetic Acid, Ammonium Hydroxide, Antifreeze, Calcium Chloride, Citric Acid, Ethylene Glycol, Formic Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Water
For Use With
EF
Max. Flow Rate
17 gpm
Max. Viscosity
300 CPS
Wetted Materials
316 Stainless Steel, FKM, Polypropylene, PTFE
Suction Tube ID
1 1/4 in
Max. Fluid Temp.
150 Degrees F
Discharge Tube Outlet ID
3/4 in
Food Grade
No
Suction Tube OD
1 3/16 in
Discharge Tube Outlet OD
1 in
Runs Dry
No
Diesel Exhaust Fluid Compatible
No
Max. Liquid Temp.
150 Degrees F
Suction Tube Type
Constant
Seal Material
FKM
Max. Head
20 ft
Suction Tube Material
Polypropylene
Self-Priming
Yes
Max. Head Pressure
8.6 psi
For Container Type
Drum, Tote
Compatible Chemicals
Acetic Acid 20%, Acetic Acid 80%, Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, Citric Acid 50%, Deionized Water, Ethylene Glycol, Formic Acid, Fresh Water, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%)
Discharge Connection Type
Hose Barb
Min. Fluid Temp.
0 Degrees F
Series
EF
Not Recommended Chemicals
Acetic Acid (Glacial), Acetone, Ammonia (Liquids), Anhydrous Ammonia, Automatic Transmission Fluid, Biodiesel, Brake Fluid, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Cyclohexane, DEF, Diesel Fuel, E85, Ethyl (Ethanol), Ethyl Acetate, Formaldehyde, Formaldehyde 40%, Gasoline, Glycerin, Heptane, Hexane, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Hydrazine, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Isopropyl (Isopropanol), Kerosene, Lacquer Thinners, Methyl (Methanol), Methyl Ethyl Ketone (MEK), Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Paint Thinner, Sodium Hypochlorite/Bleach (to 20%), Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%), Toluene, Trichlorethylene (50%), Turpentine, Windshield Washer Fluid, Xylene
Grease
NT
Gear Lube
NT

Description

Drum Pump Tube, Suction Tube Length 54 in, Pump Package Type Drum Pump Tube, Suction Tube Material Polypropylene, Suction Tube ID 1 1/4 in, Suction Tube OD 1 3/16 in, Discharge Tube Outlet ID 3/4 in, Discharge Tube Outlet OD 1 in, Discharge Connection Type Hose Barb, Overall Length 57 1/4 in, For Container Size 55 gal, 275 gal, 330 gal, For Container Type Drum, Tote, Max. Flow Rate 17 gpm, Max. Viscosity 300 CPS, Min. Fluid Temp. 0 Degrees F, Max. Fluid Temp. 150 Degrees F, Max. Head 20 ft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.