Zoro Homepage

Drum Pump, 2 HP, Suction Tube 40 L, 6 GPM

  • Mfr # DBTS038

  • Zoro # G2059617


product price: $3,057.99
/ea
Free Shipping & Returns

Key Features

For Media Type
For Container Size
55 gal
Max. Flow Rate
10 gpm
Max. Viscosity
7,000 cps
Diesel Exhaust Fluid Compatible
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBTS038
Zoro #
G2059617
UPC #
-
Country of Origin
United States

Dimensions

For Container Size
55 gal
Inlet Size
2"
Air Inlet Size
3/8 in MNPT
Suction Tube Length
40 in
Air Outlet Size
3/8 in
Overall Height
40 in

Description

Air Drum Pump, Max. Air Pressure 100 psi, Spout Connection Size 1 1/2 in, Suction Tube Material 316 Stainless Steel, Self-Priming Yes, Explosion Proof Yes, Discharge Connection Type Hose Barb, Features Screw-Type Lifting Compressors, Spout Length 1 in, Food Grade No, Thermal Protection No, Air Outlet Size 3/8 in, Air Consumption 125 cfm, Hose Length 60 in, Motor HP 2 hp, Variable Speed Yes, Includes Discharge Hose Yes, Noise Level 87 dB, Max. Viscosity 7,000 cps, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.