Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Pump, 212 Deg F, Totes, SS

  • Mfr # EFS-48

  • Zoro # G7125614


product price: $635.99
/ea
Free Shipping & Returns

Key Features

Suction Tube Length
48 in
Includes
Pump Only
For Media Type
For Use With
EF
For Container Size
55 gal, 275 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFS-48
Zoro #
G7125614
UPC #
-
Country of Origin
United States

Dimensions

Suction Tube Length
48 in
For Container Size
55 gal, 275 gal
Overall Length
51 1/4 in
Outlet Size
3/4 in Barb
Inlet Size
1 1/4 in
Manufacturers Warranty Length
1 yr.

Details

Item
Drum Pump Tube
Includes
Pump Only
For Media Type
For Use With
EF
Max. Flow Rate
17 gpm
Max. Viscosity
300 CPS
Wetted Materials
316 Stainless Steel, ETFE, FKM, PTFE
Suction Tube ID
1 1/4 in
Discharge Tube Outlet ID
3/4 in
Food Grade
No
Max. Fluid Temp.
212 Degrees F
Suction Tube OD
1 3/16 in
Discharge Tube Outlet OD
1 in
Diesel Exhaust Fluid Compatible
No
Runs Dry
No
Max. Liquid Temp.
212 Degrees F
Suction Tube Type
Constant
Seal Material
FKM
Suction Tube Material
316 Stainless Steel
Max. Head
20 ft
Self-Priming
Yes
Compatible Chemicals
For Container Type
Drum, Tote
Not Recommended Chemicals
DEF, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Sodium Hypochlorite/Bleach (to 20%), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%)
Series
EF
Discharge Connection Type
Hose Barb
Min. Fluid Temp.
0 Degrees F
Max. Head Pressure
8.6 psi
Gear Lube
NT
Grease
NT

Description

Drum Pump Tube, Suction Tube Length 48 in, Pump Package Type Drum Pump Tube, Suction Tube Material 316 Stainless Steel, Suction Tube ID 1 1/4 in, Suction Tube OD 1 3/16 in, Discharge Tube Outlet ID 3/4 in, Discharge Tube Outlet OD 1 in, Discharge Connection Type Hose Barb, Overall Length 51 1/4 in, For Container Size 55 gal, 275 gal, For Container Type Drum, Tote, Max. Flow Rate 17 gpm, Max. Viscosity 300 CPS, Min. Fluid Temp. 0 Degrees F, Max. Fluid Temp. 212 Degrees F, Max. Head 20 ft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.