Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Pump, Inlet 2 In, Length 50 In

  • Mfr # PFS-48-BTC

  • Zoro # G7232364


product price: $1,078.99
/ea
Free Shipping & Returns

Key Features

Suction Tube Length
50 in
Includes
Pump Only
For Media Type
For Use With
PF
For Container Size
55 gal, 275 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFS-48-BTC
Zoro #
G7232364
UPC #
-
Country of Origin
United States

Dimensions

Suction Tube Length
50 in
For Container Size
55 gal, 275 gal
Discharge Tube Outlet ID Size
1"
Outlet Size
1 in Tri-Clamp
Manufacturers Warranty Length
1 yr.
Overall Length
50 in
Inlet Size
2 in

Details

Item
Drum Pump Tube
Includes
Pump Only
For Media Type
For Use With
PF
Max. Flow Rate
40 gpm
Max. Viscosity
2000 CPS
Wetted Materials
316 Stainless Steel, Buna, ETFE, FloriStainless Steelant
Suction Tube ID
2 in
Max. Fluid Temp.
200 Degrees F
Food Grade
Yes
Discharge Tube Outlet ID
1 in
Suction Tube OD
1 3/16 in
Discharge Tube Outlet OD
1 7/16 in
Diesel Exhaust Fluid Compatible
No
Runs Dry
No
Adapter Material
316 Stainless Steel
Max. Head
80 ft
GPM
4-40
Max. Liquid Temp.
160 Degrees F
Max. Pressure
35 psi
Agency Compliance
FDA Compliant
Suction Tube Material
316 Stainless Steel
Seal Material
Nitrile Rubber
Self-Priming
Yes
Min. Fluid Temp.
-20 Degrees F
Discharge Connection Type
Tri-Clamp
Series
PF
For Container Type
Drum, Tote
Not Recommended Chemicals
DEF, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Sodium Hypochlorite/Bleach (to 20%), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%)
Max. Head Pressure
34.6 psi
Compatible Chemicals
Gear Lube
NT
Grease
NT

Description

Drum Pump Tube, Suction Tube Length 50 in, Pump Package Type Drum Pump Tube, Suction Tube Material 316 Stainless Steel, Suction Tube ID 2 in, Suction Tube OD 1 3/16 in, Discharge Tube Outlet ID 1 in, Discharge Tube Outlet OD 1 7/16 in, Discharge Connection Type Tri-Clamp, Overall Length 50 in, For Container Size 55 gal, 275 gal, For Container Type Drum, Tote, Max. Flow Rate 40 gpm, Max. Viscosity 2000 CPS, Min. Fluid Temp. -20 Degrees F, Max. Fluid Temp. 200 Degrees F, Max. Head 80 ft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.