Zoro Homepage

Drum Pump Tube, Suction Tube 40 L

  • Mfr # DPFM002

  • Zoro # G1737644


product price: $374.99
/ea
Free Shipping & Returns

Key Features

For Use With
PF
Wetted Materials
Polypropylene, PTFE, PVDF, Stainless Steel,, Viton
Suction Tube Length
40 in
Suction Tube Type
Constant
Discharge Tube Outlet ID Size
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPFM002
Zoro #
G1737644
UPC #
-
Country of Origin
United States

Dimensions

Suction Tube Length
40 in
Discharge Tube Outlet ID Size
1"
Discharge Tube Outlet OD Size
1-7/16"
Height
40"
Outlet Size
1 in Barb
Overall Length
42 in
For Container Size
30 gal, 55 gal

Details

Item
Drum Pump Tube
For Use With
PF
Wetted Materials
Polypropylene, PTFE, PVDF, Stainless Steel,, Viton
Suction Tube Type
Constant
Max. Viscosity
2000 CPS
Adapter Material
Polypropylene
Seal Material
FKM
Self-Priming
Yes
Food Grade
No
Suction Tube OD
1 3/16 in
Diesel Exhaust Fluid Compatible
No
Max. Flow Rate
40 gpm
Discharge Connection Type
Hose Barb
Discharge Tube Outlet ID
1 in
Suction Tube Material
Polypropylene
Max. Head
80 ft
Runs Dry
No
Not Recommended Chemicals
Series
PF
Min. Fluid Temp.
35 Degrees F
For Container Type
Drum, Pail
Compatible Chemicals
Suction Tube ID
2 in
Discharge Tube Outlet OD
1 7/16 in
Max. Head Pressure
34.6 psi
Max. Fluid Temp.
160 Degrees F
For Media Type
Acetic Acid, Ammonium Hydroxide, Antifreeze, Calcium Chloride, Citric Acid, Ethylene Glycol, Formic Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Water
Grease
NT
Gear Lube
NT

Description

Drum Pump Tube, Suction Tube Length 40 in, Pump Package Type Drum Pump Tube, Suction Tube Material Polypropylene, Suction Tube ID 2 in, Suction Tube OD 1 3/16 in, Discharge Tube Outlet ID 1 in, Discharge Tube Outlet OD 1 7/16 in, Discharge Connection Type Hose Barb, Overall Length 42 in, For Container Size 30 gal, 55 gal, For Container Type Drum, Pail, Max. Flow Rate 40 gpm, Max. Viscosity 2000 CPS, Min. Fluid Temp. 35 Degrees F, Max. Fluid Temp. 160 Degrees F, Max. Head 80 ft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.