Zoro Homepage

Drum Pump Tube, Suction Tube 40 L

  • Mfr # DTTC008

  • Zoro # G1985444


product price: $813.99
/ea
Free Shipping & Returns

Key Features

For Use With
TT
Suction Tube Length
40 in
Adapter Material
Polypropylene
Outlet Size
1 in Barb
Height
40"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTTC008
Zoro #
G1985444
UPC #
-
Country of Origin
United States

Dimensions

Suction Tube Length
40 in
Outlet Size
1 in Barb
Height
40"
Discharge Tube Outlet OD Size
1-7/16"
Overall Length
50 in
Discharge Tube Outlet ID Size
1"
For Container Size
55 gal, 275 gal

Details

Item
Drum Pump Tube
For Use With
TT
Adapter Material
Polypropylene
Agency Compliance
No
Self-Priming
Yes
Suction Tube Type
Constant
Seal Material
PTFE
Max. Viscosity
2000 CPS
Wetted Materials
Alloy 625, CPVC, PTFE
Max. Head
70 ft
Compatible Chemicals
Food Grade
No
Discharge Connection Type
Hose Barb
Min. Fluid Temp.
34 Degrees F
Suction Tube OD
1 3/16 in
Suction Tube ID
1 5/8 in
For Media Type
Discharge Tube Outlet ID
1 in
Not Recommended Chemicals
Max. Head Pressure
30.3 psi
Discharge Tube Outlet OD
1 7/16 in
For Container Type
Drum, Tote
Series
TT
Diesel Exhaust Fluid Compatible
No
Max. Flow Rate
16 gpm
Suction Tube Material
CPVC
Runs Dry
No
Max. Fluid Temp.
150 Degrees F
Grease
NT
Gear Lube
NT

Description

Drum Pump Tube, Suction Tube Length 40 in, Pump Package Type Drum Pump Tube, Suction Tube Material CPVC, Suction Tube ID 1 5/8 in, Suction Tube OD 1 3/16 in, Discharge Tube Outlet ID 1 in, Discharge Tube Outlet OD 1 7/16 in, Discharge Connection Type Hose Barb, Overall Length 50 in, For Container Size 55 gal, 275 gal, For Container Type Drum, Tote, Max. Flow Rate 16 gpm, Max. Viscosity 2000 CPS, Min. Fluid Temp. 34 Degrees F, Max. Fluid Temp. 150 Degrees F, Max. Head 70 ft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.