Zoro Homepage

Drum Pump Tube, Suction Tube 40 L

  • Mfr # DTTS008

  • Zoro # G2427652


product price: $628.99
/ea
Free Shipping & Returns

Key Features

For Use With
TT
Height
40"
Discharge Tube Outlet OD Size
1-7/16"
Overall Length
42 in
Self-Priming
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTTS008
Zoro #
G2427652
UPC #
638845478762
Country of Origin
United States

Dimensions

Height
40"
Discharge Tube Outlet OD Size
1-7/16"
Overall Length
42 in
Discharge Tube Outlet ID Size
1"
Outlet Size
1 in Barb
Suction Tube Length
40 in
For Container Size
30 gal, 55 gal

Details

Item
Drum Pump Tube
For Use With
TT
Self-Priming
Yes
Agency Compliance
No
Adapter Material
Polypropylene
Suction Tube Type
Constant
Wetted Materials
PTFE, Stainless Steel
Max. Viscosity
2000 CPS
Seal Material
PTFE
Suction Tube ID
1 1/2 in
Not Recommended Chemicals
Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Sodium Hypochlorite/Bleach (to 20%), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%)
Discharge Tube Outlet ID
1 in
Series
TT
Discharge Connection Type
Hose Barb
Max. Flow Rate
16 gpm
For Container Type
Drum, Pail
Max. Head
70 ft
Min. Fluid Temp.
-20 Degrees F
Food Grade
No
Discharge Tube Outlet OD
1 7/16 in
For Media Type
Max. Fluid Temp.
150 Degrees F
Diesel Exhaust Fluid Compatible
Yes
Runs Dry
No
Compatible Chemicals
Max. Head Pressure
30.3 psi
Suction Tube OD
1 3/16 in
Suction Tube Material
316 Stainless Steel
Grease
NT
Gear Lube
NT

Description

Drum Pump Tube, Suction Tube Length 40 in, Pump Package Type Drum Pump Tube, Suction Tube Material 316 Stainless Steel, Suction Tube ID 1 1/2 in, Suction Tube OD 1 3/16 in, Discharge Tube Outlet ID 1 in, Discharge Tube Outlet OD 1 7/16 in, Discharge Connection Type Hose Barb, Overall Length 42 in, For Container Size 30 gal, 55 gal, For Container Type Drum, Pail, Max. Flow Rate 16 gpm, Max. Viscosity 2000 CPS, Min. Fluid Temp. -20 Degrees F, Max. Fluid Temp. 150 Degrees F, Max. Head 70 ft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.