
Electric Drum Pump, 115VAC, ODP, IP24, 37 g
Mfr # SFP-48 AND M3V KIT
Zoro # G115189888
product price:Â $1,020.99
/ea
Free Shipping & Returns
Key Features
For Use With
Chemicals Transfer
Includes
Drum Pump, Motor, Hose, and Hose Clamp
Max. Viscosity
1000 cps
Motor Type
ODP/IP24
Voltage
115V AC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFP-48 AND M3V KIT
Zoro #
G115189888
UPC #
-
Country of Origin
United States
Dimensions
Height
48 in
Discharge Tube Length
6 ft
For Container Size
275 GAL IBC
Tube Diameter
1.6 in
Discharge Tube Outlet Size
1 in Hose barb
Details
For Use With
Chemicals Transfer
Item
Electric Drum Pump,115VAC,ODP,IP24,37 g
Includes
Drum Pump, Motor, Hose, and Hose Clamp
Max. Viscosity
1000 cps
Motor Type
ODP/IP24
Voltage
115V AC
Max. Flow GPM
37 gpm (max)
Housing Material
Polypropylene
Hz
60 Hz
HP
1/2 hp
Max. Pressure
50 ft max
Features
Drum Pump with 1/2 hp motor, High Volume, Polypropylene for corrosives, Viscosity up to 1000 cps, Length for IBC
Variable Speed
Yes
Discharge Hose Material
Reinforced PVC
Description
Electric Drum Pump,115VAC,ODP,IP24,37 g
- Drum Pump Kit with Variable Speed Operation
- Complete with Polypropylene Drum pump tube, motor, and accessories
- Screw on foot
- High Flow
- Can be used on fluids up to 1000-cps
- Metal Coupling used to connect to motor
- 1/2 hp, ODP/IP24 Variable Speed Motor
- Length ideal for 275 gal totes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.