Zoro Homepage

Electric Drum Pump, 115VAC, ODP, IP24

  • Mfr # PFS-40-BTC AND M3V KIT

  • Zoro # G715189882


product price: $1,905.99
/ea
Free Shipping & Returns

Key Features

For Use With
Transfer of Liquids that require FDA approved materials
Includes
Drum Pump, Motor, Clamp, Hose, Polypropylene Nozzle, drum adapter, wall mount
Max. Viscosity
2000 cps
Motor Type
ODP/IP24
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFS-40-BTC AND M3V KIT
Zoro #
G715189882
UPC #
-
Country of Origin
United States

Dimensions

For Container Size
55 GAL Drum
Height
40 in
Discharge Tube Length
6 ft
Adapter Dia.
2 in
Tube Diameter
2-1/32 in
Discharge Tube Outlet Size
1 in Hose barb

Details

For Use With
Transfer of Liquids that require FDA approved materials
Item
Electric Drum Pump,115VAC,ODP,IP24
Includes
Drum Pump, Motor, Clamp, Hose, Polypropylene Nozzle, drum adapter, wall mount
Max. Viscosity
2000 cps
Motor Type
ODP/IP24
Voltage
115V AC
Max. Flow GPM
40 gpm (max)
Hz
60 Hz
Features
Drum Pump with 1/2 hp motor, High Volume, 316SS for various solutions, FDA approve materials, TriClamp connection, Length for 55 gallon drum
HP
1/2 hp
Max. Pressure
80 ft max
Housing Material
316SS
Variable Speed
Yes
Discharge Hose Material
FDA compliant hose w/ nitrile inner and oil resistant w/Microban outer jacket

Description

Electric Drum Pump,115VAC,ODP,IP24


  • Drum Pump Kit with Variable Speed Operation
  • Complete with 316SS Drum pump tube, motor, and accessories
  • Screw on foot
  • FDA approved Materials
  • Can be used on fluids up to 500-cps
  • Metal Coupling used to connect to motor
  • 1 in. Tri-Clamp connection
  • 1/2 hp, ODP, Variable Speed Motor
  • Length ideal for 55 gal drums

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.