Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Drum Pump, 115VAC, ODP, IP24

  • Mfr # PFS-48-BTC AND M3V KIT

  • Zoro # G915189880


product price: $1,955.99
/ea
Free Shipping & Returns

Key Features

For Use With
Transfer of Liquids that require FDA approved materials
Includes
Drum Pump, Motor, Clamp, Hose, Polypropylene Nozzle, drum adapter, wall mount
Max. Viscosity
2000 cps
Motor Type
ODP/IP24
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFS-48-BTC AND M3V KIT
Zoro #
G915189880
UPC #
-
Country of Origin
United States

Dimensions

Discharge Tube Length
6 ft
Height
48 in
Adapter Dia.
2 in
For Container Size
275 GAL IBC
Tube Diameter
2-1/32 in
Discharge Tube Outlet Size
1 in Hose barb

Details

For Use With
Transfer of Liquids that require FDA approved materials
Item
Electric Drum Pump,115VAC,ODP,IP24
Includes
Drum Pump, Motor, Clamp, Hose, Polypropylene Nozzle, drum adapter, wall mount
Max. Viscosity
2000 cps
Motor Type
ODP/IP24
Voltage
115V AC
Max. Flow GPM
40 gpm (max)
Max. Pressure
80 ft max
Hz
60 Hz
Housing Material
316SS
HP
1/2 hp
Features
Drum Pump with 1/2 hp motor, High Volume, 316SS for various solutions, FDA approve materials, TriClamp connection, Length for IBC
Variable Speed
Yes
Discharge Hose Material
FDA compliant hose w/ nitrile inner and oil resistant w/Microban outer jacket

Description

Electric Drum Pump,115VAC,ODP,IP24


  • Drum Pump Kit with Variable Speed Operation
  • Complete with 316SS Drum pump tube, motor, and accessories
  • Screw on foot
  • FDA approved Materials
  • Can be used on fluids up to 500-cps
  • Metal Coupling used to connect to motor
  • 1 in. Tri-Clamp connection
  • 1/2 hp, ODP, Variable Speed Motor
  • Length ideal for 275 gal IBC's

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.