Zoro Homepage

Electric Drum Pump, 115VAC, TEFC, 17 gpm M

  • Mfr # EFV-40 AND S1 KIT

  • Zoro # G315189879


product price: $1,035.99
/ea
Free Shipping & Returns

Key Features

For Use With
Chemicals Transfer
Includes
Drum Pump, Motor, Clamp, Hose, Pure Polypropylene/PVDF Nozzle, wall mount
Max. Viscosity
300 cps
Motor Type
ODP/IP24
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFV-40 AND S1 KIT
Zoro #
G315189879
UPC #
-
Country of Origin
United States

Dimensions

For Container Size
55 GAL Drum
Discharge Tube Length
5 ft
Height
40 in
Discharge Tube Outlet Size
3/4 in Hose barb
Tube Diameter
1-1/4 in

Details

For Use With
Chemicals Transfer
Item
Electric Drum Pump,115VAC,TEFC,17 gpm M
Includes
Drum Pump, Motor, Clamp, Hose, Pure Polypropylene/PVDF Nozzle, wall mount
Max. Viscosity
300 cps
Motor Type
ODP/IP24
Voltage
115V AC
Max. Flow GPM
17 gpm (max)
Max. Pressure
20 ft max
Features
Drum Pump with 1/3 hp motor, Medium Volume, Economical, Pure Polypropylene/PVDF for corrosives, Length for 55 gallon drum
Hz
60 Hz
Housing Material
Pure Polypropylene and PVDF
HP
1/3 hp
Variable Speed
Yes
Discharge Hose Material
UHMW Polyethylene

Description

Electric Drum Pump,115VAC,TEFC,17 gpm M


  • Drum Pump Kit with 2-Speed Operation
  • Complete with Pure Polypropylene/PVDF Drum pump tube, motor and accessories
  • Screw on foot
  • Integral Strainer
  • Can be used on fluids up to 300-cps
  • Metal Coupling used to connect to motor
  • Hose barb fitting capable of rotating with hose
  • 2-speed Motor
  • Length ideal for 55 gal drums

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.