Electric Drum Pump, 115VAC, TEFC, 40 gpm, 1H

  • Mfr # SFV-48 AND M3TV KIT

  • Zoro # G415189885


product price: $2,126.99
/ea
Free Shipping & Returns

Key Features

For Use With
Chemicals, Water Treatment
Includes
Drum Pump, Motor, Clamp, Hose, PVDF Nozzle, Drum Adapter, wall mount
Max. Viscosity
1200 cps
Motor Type
TEFC
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFV-48 AND M3TV KIT
Zoro #
G415189885
UPC #
-
Country of Origin
United States

Dimensions

Height
48 in
Discharge Tube Length
6 Ft
Adapter Dia.
2 in
Length
48 in
Discharge Tube Outlet Size
1 in Hose Barb
For Container Size
275 GAL IBC
Tube Diameter
1.6 in

Details

For Use With
Chemicals, Water Treatment
Item
Electric Drum Pump,115VAC,TEFC,40 gpm,1H
Includes
Drum Pump, Motor, Clamp, Hose, PVDF Nozzle, Drum Adapter, wall mount
Max. Viscosity
1200 cps
Motor Type
TEFC
Voltage
115V AC
Max. Flow GPM
40 gpm (max)
Features
Drum Pump with 1 hp motor, TEFC, built for corrosive chemicals, length for IBC
Max. Pressure
50 ft max
Housing Material
Pure Polypropylene and PVDF
HP
1 hp
Hz
60 Hz
Color
White
Variable Speed
Yes
Discharge Hose Material
UHMW Polyethylene

Description

Electric Drum Pump,115VAC,TEFC,40 gpm,1H


  • Drum Pump with Variable Speed Operation
  • With unfilled Polypropylene tube, the pump can be used to transfer Sodium Hypochlorite
  • Screw on foot
  • Integral Strainer
  • Can be used on fluids up to 1200-cps
  • Metal Coupling used to connect to motor
  • Hose barb fitting capable of rotating with hose
  • 1 hp, TEFC, Variable Speed Motor
  • Length ideal for 275 gal IBC's

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.