Zoro Homepage

ElectricDrumPump, Polypropylene, 115VAC

  • Mfr # EFP-40 & S1 Kit

  • Zoro # G921908628


product price: $645.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFP-40 & S1 Kit
Zoro #
G921908628
UPC #
-
Country of Origin
United States

Description

Electric Drum Pump, Rated Voltage 115 V AC, Plug Type NEMA 5-15, Pump Connection ID 1 1/4 in, Hose Length 5 ft, Suction Tube Length 40 in, Includes Bung Adapter No, Nozzle Operation Manual, Power Source External Motor, Variable Speed No, Includes Discharge Hose Yes, Features Dual Speed Adjustable Motors, Integral Strainer, Lightweight and Economical, Plastic Models Have Built-In Hose Cord and Clips, Tubes Interchangeable with Motors, Housing Finish Not Applicable, Includes Nozzle Yes

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.