Zoro Homepage

ElectricDrumPump, Polypropylene, 115VAC

  • Mfr # PFP-40 & M3V Kit

  • Zoro # G321908839


product price: $1,055.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFP-40 & M3V Kit
Zoro #
G321908839
UPC #
-
Country of Origin
United States

Description

Electric Drum Pump, Rated Voltage 115 V AC, Plug Type NEMA 5-15, Pump Connection ID 2 in, Hose Length 6 ft, Suction Tube Length 40 in, Includes Bung Adapter Yes, Nozzle Operation Manual, Power Source External Motor, Variable Speed Yes, Includes Discharge Hose Yes, Features Built-In Hose and Cord Clips, Greater Flow Control with Variable Orifice Discharge, Interchangeable with Motors, Housing Finish Not Applicable, Includes Nozzle Yes, Includes Spout Yes, Nozzle Material Polypropylene

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.