Shop FINISH THOMPSON

Pump

  • Mfr # MSDB2P-FF-4-8P-56-M209

  • Zoro # G423357955


product price:  $3,830.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Case Pressure - Maximum
135 psi
Ambient Temperature - Minimum
32 Degrees F
Discharge Standard
Flange
Flow Rate (Maximum)
68 gpm
Nameplate Voltage
208-230/460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MSDB2P-FF-4-8P-56-M209
Zoro #
G423357955
UPC #
-
Country of Origin
United States

Dimensions

Impeller Diameter
4 1/2 in
Discharge Diameter
1 in
Inlet Diameter
1 in
Manufacturers Warranty Length
5 yr

Details

Case Pressure - Maximum
135 psi
Item
Magnetic Drive Pump
Ambient Temperature - Minimum
32 Degrees F
Discharge Standard
Flange
Flow Rate (Maximum)
68 gpm
Nameplate Voltage
208-230/460V AC
Discharge Rotation Increments
0 Degrees
Impeller Material
Polyphenylene
Feet of Head (Maximum)
138 ft
Media Temperature - Minimum
35 Degrees F
Priming
Manual
Ambient Temperature - Maximum
180 Degrees F
Housing Material
Polypropylene
Motor Speed (Maximum)
3,500 RPM
Pump Drive Configuration
Close-Coupled
Motor Enclosure
Totally Enclosed Fan Cooled
Gasket Material
FKM
Specific Gravity (Maximum)
1.8
Best Efficiency Flow
41 gpm
Best Efficiency Head
100 ft
Pumping Application
Chemical Transfer, Liquid Transfer
Media Temperature - Maximum
180 Degrees F
Shaft Seal Type
Sealless
NPSHr
18 ft
Mounting Orientation
Horizontal
Shut Off Pressure - Maximum
59.7 psi
Number of Stages
2
Drive Coupling Type
Magnetic Coupling
Full Load Current
8.15-7.34/3.67A
Hazardous Location Class
Class I Division 2
Inlet Standard
Flange
Pump Design
End Suction
Viscosity (Maximum)
150 cps
Motor Design
Three-Phase
Frequency
50/60 Hz
Chemical Compatibility
Horsepower (Maximum)
3 hp
Pump Mounting Style
Base-Mounted, Foot-Mounted
Phase
Three

Description

Magnetic Drive Pump

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.