Shop FINISH THOMPSON

Pump

  • Mfr # MSDB2P-FF-3-M213

  • Zoro # G823355308


product price:  $4,693.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Impeller Diameter
4 3/4 in
Pump Drive Configuration
Close-Coupled
Housing Material
Polypropylene
Feet of Head (Maximum)
160 ft
Flow Rate (Maximum)
68 gpm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MSDB2P-FF-3-M213
Zoro #
G823355308
UPC #
-
Country of Origin
United States

Dimensions

Impeller Diameter
4 3/4 in
Manufacturers Warranty Length
5 yr
Discharge Diameter
1 in
Inlet Diameter
1 in

Details

Pump Drive Configuration
Close-Coupled
Housing Material
Polypropylene
Feet of Head (Maximum)
160 ft
Flow Rate (Maximum)
68 gpm
Chemical Compatibility
Number of Stages
2
Ambient Temperature - Maximum
180 Degrees F
Media Temperature - Minimum
35 Degrees F
Pump Design
End Suction
Best Efficiency Flow
45 gpm
Discharge Rotation Increments
0 Degrees
Horsepower (Maximum)
5 hp
Gasket Material
FKM
Shaft Seal Type
Sealless
Hazardous Location Class
Class I Division 2
Mounting Orientation
Horizontal
Phase
Three
Motor Design
Three-Phase
Frequency
50/60 Hz
Best Efficiency Head
120 ft
Specific Gravity (Maximum)
1.8
Motor Enclosure
Totally Enclosed Fan Cooled
Drive Coupling Type
Magnetic Coupling
Item
Magnetic Drive Pump
Case Pressure - Maximum
135 psi
Impeller Material
Polyphenylene
Priming
Manual
Pump Mounting Style
Base-Mounted, Foot-Mounted
Pumping Application
Chemical Transfer, Liquid Transfer
Ambient Temperature - Minimum
32 Degrees F
Media Temperature - Maximum
180 Degrees F
NPSHr
18 ft
Shut Off Pressure - Maximum
69.2 psi
Discharge Standard
Flange
Nameplate Voltage
230/460V AC
Viscosity (Maximum)
150 cps
Motor Speed (Maximum)
3,500 RPM
Full Load Current
11.8/5.9A
Inlet Standard
Flange

Description

Magnetic Drive Pump

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.