Shop FINISH THOMPSON

Wetend Kit

  • Mfr # DB10V-W-T-B

  • Zoro # G523358074


product price:  $938.99
/ea
Free Shipping & Returns

Key Features

Suction Lift (Maximum)
0 ft
Best Efficiency Head
44 ft
Volute Material
PVDF
Pumping Application
Chemical Transfer, Liquid Transfer
Manufacturer Warranty Length
5 yr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DB10V-W-T-B
Zoro #
G523358074
UPC #
-
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
5 yr
Discharge Diameter
1 1/2 in
Overall Height
16.46 in
Overall Width
12.03 in
Sized for Horsepower
8/25 hp
Impeller Diameter
3.75 in
Solid Diameter (Maximum)
0.016 in
Overall Length
17.12 in
Inlet Diameter
1 1/2 in
Shaft Outside Diameter
3/8 in
Wire Rope Length
17.12 in

Details

Suction Lift (Maximum)
0 ft
Best Efficiency Head
44 ft
Volute Material
PVDF
Pumping Application
Chemical Transfer, Liquid Transfer
Series Family
DB10
Shaft Seal Material
FKM
Chemical Compatibility
Compatible with Brand
Finish Thompson
Ambient Temperature - Maximum
220 Degrees F
Feet of Head (Maximum)
50 ft
Shut Off Pressure - Maximum
21.6 psi
Pump Housing Material
PVDF
Shaft Material
Ceramic
Standards
CE, EN 809, EN ISO 12100
Compatible with Pump Type
Chemical Transfer Magnetic Drive Pump
Impeller Material
PVFD
Pump Drive Configuration
Close-Coupled
Best Efficiency Flow
60 gpm
Flow Rate (Minimum)
0.5 gpm
Media Temperature - Maximum
220 Degrees F
Specific Gravity (Maximum)
1.8
Discharge Rotation Increments
0 Degrees
Priming
Manual
Shaft Seal Type
Sealless
Viscosity (Maximum)
150 cps
Pump Shaft Rotation Direction
CW
Product Type
Wetend Kit
NPSHr
8 ft
Motor Speed (Maximum)
3,450 RPM
Flow Rate (Maximum)
40 gpm

Description

Wetend Kit

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.