Shop FINISH THOMPSON

Wetend Kit

  • Mfr # SP11V-W-FF

  • Zoro # G823358323


product price:  $4,206.99
/ea
Free Shipping & Returns

Key Features

Inlet Diameter
1 1/2 in
Solid Diameter (Maximum)
0.016 in
Suction Lift (Maximum)
25 ft
Shut Off Pressure - Maximum
29.4 psi
Discharge Diameter
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SP11V-W-FF
Zoro #
G823358323
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
1 1/2 in
Solid Diameter (Maximum)
0.016 in
Discharge Diameter
1 1/2 in
Impeller Diameter
4.63 in
Overall Height
13.96 in
Manufacturer Warranty Length
5 yr
Overall Length
23.06 in
Overall Width
13.59 in
Shaft Outside Diameter
1/2 in
Sized for Horsepower
1 43/50 hp
Wire Rope Length
23.06 in

Details

Suction Lift (Maximum)
25 ft
Shut Off Pressure - Maximum
29.4 psi
Shaft Material
Ceramic
Pump Drive Configuration
Close-Coupled
Pump Housing Material
PVDF
Standards
CE, EN 809, EN ISO 12100
Priming
Self-Priming
Shaft Seal Material
FKM
Viscosity (Maximum)
50 cps
Pump Shaft Rotation Direction
CW
NPSHr
12 ft
Shaft Seal Type
Sealless
Specific Gravity (Maximum)
1.8
Compatible with Brand
Finish Thompson
Ambient Temperature - Maximum
220 Degrees F
Feet of Head (Maximum)
68 ft
Compatible with Pump Type
Chemical Transfer Magnetic Drive Pump
Pumping Application
Chemical Transfer, Liquid Transfer
Media Temperature - Maximum
220 Degrees F
Series Family
SP11
Impeller Material
PVFD
Chemical Compatibility
Flow Rate (Maximum)
104 gpm
Best Efficiency Head
50 ft
Motor Speed (Maximum)
3,450 RPM
Volute Material
PVDF
Best Efficiency Flow
70 gpm
Inlet Standard
Flange
Flow Rate (Minimum)
4 gpm
Discharge Rotation Increments
0 Degrees
Product Type
Wetend Kit

Description

Wetend Kit

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.